Skip Content

Halogen Transformer,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Halogen Transformer, 120V

Price $19.41 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 34J731
  • Mfr. Model # GELT75A12012SL
  • UNSPSC # 39121002
  • Catalog Page # 677
  • Shipping Weight 0.2 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHalogen Transformer
  • Input Voltage120VAC
  • Output Voltage12VAC
  • Input Power83W
  • Power Output20 to 75W
  • Input Current0.635A
  • Output Current6.35A
  • Power Factor0.95
  • Height0.79"
  • Length2.1"
  • Width1.3"
  • Ambient Temp. Range0 to 50 Degrees C
  • StandardsRoHs Compliant, UL Recognized
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Ideal for signage, architectural, downlight and track lighting applications.

• Dimming to 1%
• High power factor

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 month ago
by
Read all my Q&A
 
Please wait while more information about acferk is loaded.
Additional information about acferk could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item can be used with LED lamps that require a 12VAC supply voltage.

Thank you for using Grainger Ask & Answer.
2 weeks, 5 days ago
by
Read all my Q&A
 
Please wait while more information about EricR is loaded.
Additional information about EricR could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I'm want to be able to switch from low to hight voltage. Thanks !
11 months ago
by
Read all my Q&A
 
Please wait while more information about JCPDental is loaded.
Additional information about JCPDental could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer this transformer does not have the capability of multiple output voltages.

Thank you for using Grainger Ask & Answer
10 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-23T19:43:57.544-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_34J731, prod, sort_default
1 of 1
  • 2015-05-23T19:43:57.546-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_34J731, prod, sort_default
1 of 1