Skip Content

 
Fusible Disconnect Combination Magnetic Starter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fusible Disconnect Combination Magnetic Starter


Technical Specs

  • TypeFusible Disconnect 
Short Circuit Protection
Please Select
NEMA Size
Please Select
Auxiliary Contact Form
Please Select
Amps AC
Please Select
NEMA Enclosure Type
Please Select

Your Filters:

Clear All
Price
  • $2500-$3000 
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Short Circuit Protection
NEMA Size
Auxiliary Contact Form
Amps AC
NEMA Enclosure Type
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
308BT94R31AALJA
30A
0
1NC
18
1

$2,701.00 / each

Combo Starter,NEMA1,1NC,18A,HOA SS,Gr Lt
Catalog Page #  NA

Price $2,701.00 / each

Technical Specs

  • TypeFusible Disconnect
  • Short Circuit Protection30A
  • NEMA Size0
  • Auxiliary Contact Form1NC
  • Amps AC18
  • NEMA Enclosure Type1
308BT94H31DALAA
30A
0
1NO-1NC
18
1

$2,611.00 / each

Combo Starter,NEMA1,1NO-1NC,18A,HOA SS
Catalog Page #  312 

Price $2,611.00 / each

Technical Specs

  • TypeFusible Disconnect
  • Short Circuit Protection30A
  • NEMA Size0
  • Auxiliary Contact Form1NO-1NC
  • Amps AC18
  • NEMA Enclosure Type1
308BT94H31DAJAA
30A
0
1NO-1NC
18
1

$2,611.00 / each

Combo Starter,NEMA1,1NO-1NC,18A,Strt/Stp
Catalog Page #  312 

Price $2,611.00 / each

Technical Specs

  • TypeFusible Disconnect
  • Short Circuit Protection30A
  • NEMA Size0
  • Auxiliary Contact Form1NO-1NC
  • Amps AC18
  • NEMA Enclosure Type1
408B694H31DAJAA
30A
0
1NO-1NC
18
3R

$2,943.00 / each

Combo Starter,3R,1NO-1NC,18A,Strt/Stp
Catalog Page #  312 

Price $2,943.00 / each

Technical Specs

  • TypeFusible Disconnect
  • Short Circuit Protection30A
  • NEMA Size0
  • Auxiliary Contact Form1NO-1NC
  • Amps AC18
  • NEMA Enclosure Type3R
408B694H31DALAA
30A
0
1NO-1NC
18
3R

$2,943.00 / each

Combo Starter,3R,1NO-1NC,18A,HOA SS
Catalog Page #  312 

Price $2,943.00 / each

Technical Specs

  • TypeFusible Disconnect
  • Short Circuit Protection30A
  • NEMA Size0
  • Auxiliary Contact Form1NO-1NC
  • Amps AC18
  • NEMA Enclosure Type3R
308CT94H31DAJAA
30A
1
1NO-1NC
27
1

$2,680.00 / each

Combo Starter,NEMA1,1NO-1NC,27A,Strt/Stp
Catalog Page #  312 

Price $2,680.00 / each

Technical Specs

  • TypeFusible Disconnect
  • Short Circuit Protection30A
  • NEMA Size1
  • Auxiliary Contact Form1NO-1NC
  • Amps AC27
  • NEMA Enclosure Type1
408C694H31DALAA
30A
1
1NO-1NC
27
3R

$2,708.00 / each

Combo Starter,3R,1NO-1NC,27A,HOA SS
Catalog Page #  312 

Price $2,708.00 / each

Technical Specs

  • TypeFusible Disconnect
  • Short Circuit Protection30A
  • NEMA Size1
  • Auxiliary Contact Form1NO-1NC
  • Amps AC27
  • NEMA Enclosure Type3R
408D6F2H61AAAAA
60A
2
1NC
45
3R

$2,970.00 / each

Combo Starter,3R,1NC,45A,120v
Catalog Page #  NA

Price $2,970.00 / each

Technical Specs

  • TypeFusible Disconnect
  • Short Circuit Protection60A
  • NEMA Size2
  • Auxiliary Contact Form1NC
  • Amps AC45
  • NEMA Enclosure Type3R