Skip Content

EV Charging Station,Wall Mnt,NEMA 6-50P close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

EV Charging Station, Wall Mnt, NEMA 6-50P

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 14A022
  • Mfr. Model # EVWSWBC-CP01
  • UNSPSC # 26111704
  • Catalog Page # N/A
  • Shipping Weight 42.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Vehicle Charging Station
  • Charging Station Level 2 - Commercial
  • Mount Type Wall
  • Number of Connectors 1
  • Voltage 208 to 240VAC
  • Amps 30
  • Cable Length 16 ft.
  • Enclosure Rating NEMA 3R
  • RFID Reader No
  • Plug Type NEMA 6-50P
  • Height 24.00"
  • Width 16.00"
  • Depth 6.00"
  • Output Power 7.2kW
  • Hz 60
  • Phase 1
  • Display Type Pushbutton
  • Housing Material Aluminum/Plastic
  • Housing Color Black
  • Operating Temp. Range -22 Degrees to 122 Degrees F
  • Standards SAE J1772, NEC 625, cETL and ETL listed, UL 2594, cUL 2594, NEMA and NIST, ADA Compliance
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.