Skip Content

360° Dual Relay Occupancy Sensor with Photocell, 120 to  277VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

360° Dual Relay Occupancy Sensor with Photocell, 120 to 277VAC

Clearance Price $59.90 / each

Price $63.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20TU75
  • Mfr. Model # SP-US
  • UNSPSC # 46171608
  • Catalog Page # N/A
  • Shipping Weight 0.6 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dual Relay Occupancy Sensor with Photocell
  • Description/Special Features High Bay Fixture Mount
  • Voltage 120 to 277VAC
  • Watts @ 120V 800 Incandescent/Tungsten, 1200 Fluorescent/Ballast
  • Watts @ 277V 1200
  • Coverage 2 ft. Mounting Height
  • Viewing Angle 360 Degrees
  • Time Delay Selectable 10 sec. to 30 min.
  • Installation Type Fixture Mount
  • Sensor Type Passive Infrared
  • Color Black
  • Operating Temp. Range 14 Degrees to 160 Degrees F
  • Standards Title 24 Compliant, UL 224A Listed, NEMA WD-7
  • Includes High Bay and Low Bay Lens, Standoff Arm, Aisle Shields
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.