Skip Content

3/4 HP Condenser Fan Motor,1075 Nameplate RPM,208-230 Voltage,Frame 48YZ close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

3/4 HP Condenser Fan Motor, 1075 Nameplate RPM, 208-230 Voltage, Frame 48YZ

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 1YJB8
  • Mfr. Model # 5KCP39SGT039S
  • UNSPSC # 26101604
  • Catalog Page # N/A
  • Shipping Weight 20.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Condenser Fan Motor
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • HP 3/4
  • Number of Speeds 1
  • Nameplate RPM 1075
  • Frame 48YZ
  • Voltage 208-230
  • Hz 60
  • Phase 1
  • Full Load Amps 4.4-4.7
  • Motor Thermal Protection Auto
  • Insulation Class B
  • Service Factor 1.0
  • Bearings Sleeve
  • Max. Ambient Temp. 60 Degrees C
  • Overall Length 11-1/8"
  • Length Less Shaft 5-1/8"
  • Shaft Dia. 1/2"
  • Shaft Length 6"
  • Body Dia. 5-5/8"
  • Stud Quantity 4
  • Stud Pattern 3-11/16 x 3-11/16"
  • Stud Size 1/8"
  • Lead Length 26"
  • Motor Mounting Position All Angle
  • Features 26" Motor Leads, Water Slinger On Shaft, Mounting Holes In Shell for Capacitor Bracket
  • Duty Continuous Air-Over
  • Capacitor Required 2MDV7
  • Application Condenser Fan and Heat Pump Units
  • RPM Range 1001-1100
  • Standards UL Recognized (E46035), CSA Certified (MC236833)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.