Skip Content

Combo Starter,3R,1NO-1NC,45A,Strt/Stp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Combo Starter, 3R, 1NO-1NC, 45A, Strt/Stp

Price $4,084.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6AMW0
  • Mfr. Model # 408D694H61DAJAA
  • UNSPSC # 39121521
  • Catalog Page # 312
  • Shipping Weight 62.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCombination Magnetic Starter
  • TypeFusible Disconnect
  • Short Circuit Protection60A
  • NEMA Size2
  • Coil Volts480V/120V
  • Hz50/60
  • Amps AC45
  • NEMA Enclosure Type3R
  • HP @ 3 Phase - 460V15
  • Auxiliary Contact Form1NO-1NC
  • Fuse Clip TypeClass H
  • StandardsUL/CSA
  • IncludesStart/Stop Push Button, Transformer w/2 Primary Fuses and 1 Secondary Fuse
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

NEMA Combination Starters
• 480VAC, 60 Hz input 120VAC coil 1NO/NC auxiliary contact
Pressure terminals for the line and load connections. Include external overload reset button and holding interlock. Require 3 heaters, sold separately.
UL Listed and CSA Certified.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.