Skip Content

Key Pad Extension Cable,For Use With 5HT47, 5HV01-5HV13 and 5HV19-5HV34 NEMA 1 AC Adjustable Frequen close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Key Pad Extension Cable, For Use With 5HT47, 5HV01-5HV13 and 5HV19-5HV34 NEMA 1 AC Adjustable Frequen

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2G651
  • Mfr. Model # CB3-10R-1C
  • UNSPSC # 32101625
  • Catalog Page # N/A
  • Shipping Weight 1.2 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Key Pad Extension Cable
  • Cable Type Coiled, Fuji G11/P11
  • Cable Length (Meters) 5
  • For Use With 5HT47, 5HV01-5HV13 and 5HV19-5HV34 NEMA 1 AC Adjustable Frequency Variable Torque Drives
  • Function Allows Mounting of Key Pad Up to 5 Meters (16 Ft) from Drive
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.