Skip Content

 
115 to 120VAC, Magnetic Motor Starter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

115 to 120VAC, Magnetic Motor Starter


Technical Specs

  • ItemMagnetic Motor Starter 
  • Starter TypeNEMA 
  • Number of Poles
  • Coil Volts120VAC 
NEMA Size
Please Select
Action
Please Select
Amps AC
Please Select
Enclosure Type
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
NEMA Size
Action
Amps AC
Enclosure Type
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
CR306B002
0
Nonreversing
18
Open

$397.50 / each

Magnetic Motor Starter,NEMA,120V,3P,18A
Catalog Page #  321 

Price $397.50 / each

Technical Specs

  • ItemMagnetic Motor Starter
  • Starter TypeNEMA
  • NEMA Size0
  • Number of Poles3
  • Coil Volts120VAC
  • ActionNonreversing
  • Amps AC18
  • Enclosure TypeOpen
CR309B102
0
Reversing
18
NEMA 1

$1,044.00 / each

Magnetic Motor Starter,NEMA,120V,3P,18A
Catalog Page #  321 

Price $1,044.00 / each

Technical Specs

  • ItemMagnetic Motor Starter
  • Starter TypeNEMA
  • NEMA Size0
  • Number of Poles3
  • Coil Volts120VAC
  • ActionReversing
  • Amps AC18
  • Enclosure TypeNEMA 1
CR306C002
1
Nonreversing
27
Open

$455.75 / each

Magnetic Motor Starter,NEMA,120V,3P,27A
Catalog Page #  321 

Price $455.75 / each

Technical Specs

  • ItemMagnetic Motor Starter
  • Starter TypeNEMA
  • NEMA Size1
  • Number of Poles3
  • Coil Volts120VAC
  • ActionNonreversing
  • Amps AC27
  • Enclosure TypeOpen
CR309C102
1
Reversing
27
NEMA 1

$1,160.00 / each

Magnetic Motor Starter,NEMA,120V,3P,27A
Catalog Page #  321 

Price $1,160.00 / each

Technical Specs

  • ItemMagnetic Motor Starter
  • Starter TypeNEMA
  • NEMA Size1
  • Number of Poles3
  • Coil Volts120VAC
  • ActionReversing
  • Amps AC27
  • Enclosure TypeNEMA 1
CR306D002
2
Nonreversing
45
Open

$830.50 / each

Magnetic Motor Starter,NEMA,120V,3P,45A
Catalog Page #  321 

Price $830.50 / each

Technical Specs

  • ItemMagnetic Motor Starter
  • Starter TypeNEMA
  • NEMA Size2
  • Number of Poles3
  • Coil Volts120VAC
  • ActionNonreversing
  • Amps AC45
  • Enclosure TypeOpen
CR306E002
3
Nonreversing
90
Open

$1,344.00 / each

Magnetic Motor Starter,NEMA,120V,3P,90A
Catalog Page #  321 

Price $1,344.00 / each

Technical Specs

  • ItemMagnetic Motor Starter
  • Starter TypeNEMA
  • NEMA Size3
  • Number of Poles3
  • Coil Volts120VAC
  • ActionNonreversing
  • Amps AC90
  • Enclosure TypeOpen
CR306F002
4
Nonreversing
135
Open

$3,135.00 / each

Magnetic Motor Starter,NEMA,120V,3P,135A
Catalog Page #  321 

Price $3,135.00 / each

Technical Specs

  • ItemMagnetic Motor Starter
  • Starter TypeNEMA
  • NEMA Size4
  • Number of Poles3
  • Coil Volts120VAC
  • ActionNonreversing
  • Amps AC135
  • Enclosure TypeOpen