Skip Content

Digital Pocket Thermometer,8-3/8 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Digital Pocket Thermometer, 8-3/8 In. L

Price $46.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3KTW1
  • Mfr. Model # DT310LAB
  • UNSPSC # 41112213
  • Catalog Page # N/A
  • Shipping Weight 0.11 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Digital Pocket Thermometers
Stainless steel stems. Each includes batteries.

High and low alarms and min./max. memory. On/Off and °F/°C switches, Auto-Off, pocket clip, and plastic sheath.

View More

Technical Specs

  • Item Digital Pocket Thermometer
  • Temp. Range (F) -58 Degrees to 482 Degrees F
  • Temp. Range (C) -50 Degrees to 240 Degrees C
  • Stem Length 213mm
  • Accuracy -4 Degrees F to 248 Degrees F +/-1.8 Degrees F, Outside of Range +/-3.6 Degrees F
  • Battery Type LR44 1.5V Alkaline
  • Degree Divisions 0.1 Degrees
  • Resolution 0.1 Degrees
  • Dial Size 57.2 x 20.6mm
  • Lens Material LCD
  • Display 4 Digit Digital LCD
  • Stem Material Stainless Steel
  • Case Material Plastic
  • Features On/Off Switch, F/C Switch, Pocket Clip
  • Auto Power Off Yes
  • Data Hold No
  • Calibration Certificate No
  • Includes Plastic Stem Case, Shirt Clip, Battery, Instructions
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.