Skip Content

Digital Count Down Timer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Count Down Timer

Price $26.85 / each

Please sign in or register to access lists

Go

Ship to: 85001 (Change)

Go

Invalid Zip Code

PHOENIX branch 600

  • Item # 5CFK8
  • Mfr. Model # TI110
  • UNSPSC # 41115304
  • Catalog Page # 833
  • Shipping Weight 0.3 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Count Down Timer
  • Max. Time Setting19 hr., 59 Min.
  • Min. Time Setting1 Second
  • Height (In.)3
  • Width (In.)3.5
  • Depth (In.)1.2
  • DisplayDigital
  • Display Height (In.)2.75
  • Display Width (In.)1.5
  • Digit Size (In.)1.25
  • Special FeaturesRemovable Stand and Magnet
  • Battery TypeAAA
  • IncludesBatteries and Instructions
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Is the battery leaking or is this some kind of protectant use during shipment?
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about hula is loaded.
Additional information about hula could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: The substance surrounding the battery is dielectric grease, which prevents corrosion in the battery compartment before the unit is purchased.
Thank you for using Grainger Ask and Answer
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-08-03T19:50:13.398-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5CFK8, prod, sort_default
1 of 1
  • 2015-08-03T19:50:13.400-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5CFK8, prod, sort_default
1 of 1