Skip Content

Digital Count Down Timer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Count Down Timer

Price $29.85 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3GZX5
  • Mfr. Model # TI150
  • UNSPSC # 39121523
  • Catalog Page # 833
  • Shipping Weight 0.18 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Count Down Timer
  • Max. Time Setting19 hr., 59 Min.
  • Min. Time Setting1 Second
  • Height (In.)2.90
  • Width (In.)1.90
  • Depth (In.)1.20
  • DisplayLCD
  • Display Height (In.)0.7
  • Display Width (In.)1.1
  • Digit Size (In.)0.67
  • Special FeaturesTriple Alert (Audible, Visual and Vibration)
  • Battery TypeAAA
  • IncludesBatteries and Instructions
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Digital countdowncount up timer has selectable alert modes: vibrating, audible, and flashing. Useful in noisy environments. 1-1/8" x 11/16" LCD with 5/8" digits. Mounts with spring clip, stand, or magnet.

• 19.59 hr.99.59 min. resolution
• Switchable hr.min. or min.sec.
• Automatic memory

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

How do i use this timer as a stopwatch

I need to time an activity every 15 minutes and can't figure out how to make this device do anything but count minutes and seconds -- I can't even clear the display! Please advise.

Thanks.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Mary1948 is loaded.
Additional information about Mary1948 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I have emailed you a copy of the instructions manual that will assist you. If you need further assistance, please contact us 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years ago
by
Read all my Q&A
 
Please wait while more information about tgreen99 is loaded.
Additional information about tgreen99 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, this unit mounts with spring clip, stand, or magnet. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
2 years ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Triple alert question...

Can you set it to only vibrate or only visual alarm or will it only do all three?
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Jthoman is loaded.
Additional information about Jthoman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the additional information tab on Grainger.com this has selectable vibrating, audible, and flashing alert modes, so you can select which mode you would like to use.
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-28T20:00:57.530-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3GZX5, prod, sort_default
1 of 1
  • 2015-08-28T20:00:57.532-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3GZX5, prod, sort_default
1 of 1