Skip Content

Gas Detector,Detects Meth, Natural Gas close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gas Detector, Detects Meth, Natural Gas

Price $330.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3KXE3
  • Mfr. Model # NGD268
  • UNSPSC # 41111809
  • Catalog Page # N/A
  • Shipping Weight 2.2 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCombustible Gas Detector
  • DetectsMethane, Natural Gases, Coal Gases, Hexane, Propane, Ethane, Butane, Pentane, Isopropyl Alcohol, Halogenation Hydrocarbon, (Methanol, Ethanol, Butanol) Aether, Ketone (Butone, Protone), Hydrogen, Toluene, and Other Compounds, (Gasoline, Industrial Solvent, Lacquer, Refrigerant, Sulfur Dioxide, Ammonia, Sulfured Hydrogen, Acetic Acid, Etc.)
  • IndicatorAudible and 3-Color LED. Visual LED Displays 10 Levels for Each of 3 Gas Ranges: Green for Low Levels (50 - 100ppm); Yellow for Moderate (100 - 200ppm); Red for Dangerous Levels (200 - 300ppm)
  • FeaturesAdjustable Sensitivity; Startup Time Less Than 30 Seconds; Response Time, Less Than 3 Seconds; Low Power Warning
  • Battery4.8V/1600mAh Nickel-Hydrogen Rechargeable Battery
  • IncludesGas Detector, Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Easy to use, found the leak immediately. Easy to use and simple instructions July 19, 2012
  • 2015-09-01T19:42:05.839-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3KXE3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.