Skip Content

 
Stranded Copper Communication and Control Cable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Stranded Copper Communication and Control Cable


Technical Specs

  • ItemCommunication Cable 
  • Solid / StrandedStranded 
  • Jacket ColorGray 
  • Length1000 ft. 
Conductor Size
Please Select
Number of Conductors
Please Select
Shielded / Unshielded
Please Select
Shielding Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $500-$600 
Select items to compareView Compare
5 Products
Compare /
Product #
Mfr.
Model #
Conductor Size
Number of Conductors
Shielded / Unshielded
Shielding Material
Price
Qty
Please use Qty box to add item(s) to cart.
C4212A.30.10
18 AWG
2
Shielded
Foil

$547.50 / each

Enter location to check availability
Comm Cable,Shielded,18/2, 1000 Ft.
Catalog Page #  NA

Price $547.50 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size18 AWG
  • Number of Conductors2
  • Solid / StrandedStranded
  • Jacket ColorGray
  • Length1000 ft.
  • Shielded / UnshieldedShielded
  • Shielding MaterialFoil
C6353A.41.10
20 AWG
4
Unshielded
None

$588.00 / each

Enter location to check availability
Comm Cable,Unshielded,20/4, 1000 Ft.
Catalog Page #  NA

Price $588.00 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size20 AWG
  • Number of Conductors4
  • Solid / StrandedStranded
  • Jacket ColorGray
  • Length1000 ft.
  • Shielded / UnshieldedUnshielded
  • Shielding MaterialNone
C2523A.41.10
22 AWG
4
Shielded
Foil

$534.00 / each

Enter location to check availability
Comm Cable,Shielded,22/4, 1000 Ft.
Catalog Page #  NA

Price $534.00 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size22 AWG
  • Number of Conductors4
  • Solid / StrandedStranded
  • Jacket ColorGray
  • Length1000 ft.
  • Shielded / UnshieldedShielded
  • Shielding MaterialFoil
C4066A.41.10
22 AWG
6
Unshielded
None

$574.50 / each

Enter location to check availability
Comm Cable,Unshielded,22/6, 1000 Ft.
Catalog Page #  NA

Price $574.50 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size22 AWG
  • Number of Conductors6
  • Solid / StrandedStranded
  • Jacket ColorGray
  • Length1000 ft.
  • Shielded / UnshieldedUnshielded
  • Shielding MaterialNone
C2465A.21.10
24 AWG
8
Unshielded
None

$578.00 / each

Enter location to check availability
Comm Cable,Unshielded,24/8, 1000 Ft.
Catalog Page #  NA

Price $578.00 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size24 AWG
  • Number of Conductors8
  • Solid / StrandedStranded
  • Jacket ColorGray
  • Length1000 ft.
  • Shielded / UnshieldedUnshielded
  • Shielding MaterialNone
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More