Skip Content

 
Plenum Cable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Plenum Cable

GENERAL CABLE


Technical Specs

  • ItemTwisted Pair Cable 
  • Category Type5e 
  • Plenum RatedYes 
  • Wire Size24 AWG 
  • Number of Conductor Pairs
  • Shielded / UnshieldedUnshielded 
  • Jacket MaterialPVC 
  • Outside Dia.0.180" 
  • Length1000 ft. 
Price:$500-$600 
Select items to compareView Compare
10 Products
Compare /
Item #
Mfr.
Model #
Availability
Price
Qty
W5131546E

$564.50 / each

Cable,Cat 5e,24 AWG,1000 ft,Yellow
Catalog Page #  479 

Price: $564.50 / each

Technical Specs

  • ItemTwisted Pair Cable
  • Category Type5e
  • Plenum RatedYes
  • Wire Size24 AWG
  • Number of Conductor Pairs4
  • Shielded / UnshieldedUnshielded
  • Jacket MaterialPVC
  • Outside Dia.0.180"
  • Length1000 ft.
W5131418E

$527.00 / each

Cable,Cat 5e,24 AWG,1000 ft,Gray
Catalog Page #  479 

Price: $527.00 / each

Technical Specs

  • ItemTwisted Pair Cable
  • Category Type5e
  • Plenum RatedYes
  • Wire Size24 AWG
  • Number of Conductor Pairs4
  • Shielded / UnshieldedUnshielded
  • Jacket MaterialPVC
  • Outside Dia.0.180"
  • Length1000 ft.
W5131365E

$565.00 / each

Cable,Cat 5e,24 AWG,1000 ft,White
Catalog Page #  479 

Price: $565.00 / each

Technical Specs

  • ItemTwisted Pair Cable
  • Category Type5e
  • Plenum RatedYes
  • Wire Size24 AWG
  • Number of Conductor Pairs4
  • Shielded / UnshieldedUnshielded
  • Jacket MaterialPVC
  • Outside Dia.0.180"
  • Length1000 ft.
W5131379E

$527.00 / each

Cable,Cat 5e,24 AWG,1000 ft,Yellow
Catalog Page #  479 

Price: $527.00 / each

Technical Specs

  • ItemTwisted Pair Cable
  • Category Type5e
  • Plenum RatedYes
  • Wire Size24 AWG
  • Number of Conductor Pairs4
  • Shielded / UnshieldedUnshielded
  • Jacket MaterialPVC
  • Outside Dia.0.180"
  • Length1000 ft.
W5131431E

$564.50 / each

Cable,Cat 5e,24 AWG,1000 ft,Blue
Catalog Page #  479 

Price: $564.50 / each

Technical Specs

  • ItemTwisted Pair Cable
  • Category Type5e
  • Plenum RatedYes
  • Wire Size24 AWG
  • Number of Conductor Pairs4
  • Shielded / UnshieldedUnshielded
  • Jacket MaterialPVC
  • Outside Dia.0.180"
  • Length1000 ft.
W5131361E

$527.00 / each

Cable,Cat 5e,24 AWG,1000 ft,White
Catalog Page #  479 

Price: $527.00 / each

Technical Specs

  • ItemTwisted Pair Cable
  • Category Type5e
  • Plenum RatedYes
  • Wire Size24 AWG
  • Number of Conductor Pairs4
  • Shielded / UnshieldedUnshielded
  • Jacket MaterialPVC
  • Outside Dia.0.180"
  • Length1000 ft.
W5131475E

$565.00 / each

Cable,Cat 5e,24 AWG,1000 ft,Gray
Catalog Page #  479 

Price: $565.00 / each

Technical Specs

  • ItemTwisted Pair Cable
  • Category Type5e
  • Plenum RatedYes
  • Wire Size24 AWG
  • Number of Conductor Pairs4
  • Shielded / UnshieldedUnshielded
  • Jacket MaterialPVC
  • Outside Dia.0.180"
  • Length1000 ft.
W5131278E

$527.00 / each

Cable,Cat 5e,24 AWG,1000 ft,Blue
Catalog Page #  479 

Price: $527.00 / each

Technical Specs

  • ItemTwisted Pair Cable
  • Category Type5e
  • Plenum RatedYes
  • Wire Size24 AWG
  • Number of Conductor Pairs4
  • Shielded / UnshieldedUnshielded
  • Jacket MaterialPVC
  • Outside Dia.0.180"
  • Length1000 ft.
W5131282E

$565.00 / each

Cable,Cat 5e,24 AWG,1000 ft,Blue
Catalog Page #  479 

Price: $565.00 / each

Technical Specs

  • ItemTwisted Pair Cable
  • Category Type5e
  • Plenum RatedYes
  • Wire Size24 AWG
  • Number of Conductor Pairs4
  • Shielded / UnshieldedUnshielded
  • Jacket MaterialPVC
  • Outside Dia.0.180"
  • Length1000 ft.
W5131456E

$564.50 / each

Cable,Cat 5e,24 AWG,1000 ft,Gray
Catalog Page #  479 

Price: $564.50 / each

Technical Specs

  • ItemTwisted Pair Cable
  • Category Type5e
  • Plenum RatedYes
  • Wire Size24 AWG
  • Number of Conductor Pairs4
  • Shielded / UnshieldedUnshielded
  • Jacket MaterialPVC
  • Outside Dia.0.180"
  • Length1000 ft.