Skip Content

Cable,Cat 5e,24 AWG,1000 ft,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cable, Cat 5e, 24 AWG, 1000 ft, White

Price $505.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5MD18
  • Mfr. Model # W5131361E
  • UNSPSC # 26121616
  • Catalog Page # 449
  • Shipping Weight 20.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cable for installation in ducts, plenums, and other spaces used as environmental air returns when installed in accordance with NEC Article 800-51(a)(g). 0°C low temp. rating. Sequential foot markings. Solid conductor.

View More

Technical Specs

  • Item Category Cable
  • Category Type Category 5e
  • Plenum Rated Yes
  • Wire Size 24 AWG
  • Number of Conductor Pairs 4
  • Shielded / Unshielded Unshielded
  • Jacket Material PVC
  • Outside Dia. 0.180"
  • Length 1000 ft.
  • Package Type Pull Pac
  • Frequency 200 MHz
  • Jacket Color White
  • Operating Temp. Range -20 Degrees to 75 Degrees C
  • Installation Temp. Range 0 Degrees to 60 Degrees C
  • Bend Radius 1"
  • Pulling Force 25 lb.
  • Standards UL and cUL, NEC/CEC Type CMP, UL 444, ANSI/TIA/EIA 568B and 862, ISO/IEC 11801 Ed. 2.0, ICEA S-90-661
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.