Skip Content

Cable,Cat 6A, Plenum,Shielded,Yel,1000Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Cable, Cat 6A, Plenum, Shielded, Yel, 1000Ft

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 1MWY9
  • Mfr. Model # W7131788
  • UNSPSC # 26121609
  • Catalog Page # N/A
  • Shipping Weight 53.4 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Category Cable
• ANSI/TIA/EIA 568A ANSI/ICEA S-90-661 NEMA WC63.1 Solid conductor Carton/spool cable length: 1000 ft. UL and C-UL Listed
Plenum Cable
Type MPP/CMP cables have Flexguard™ flame-retardant PVC jackets with a 0°C low temp. rating and sequential footage markings. For installation in ducts, plenums, and other spaces used as environmental air returns when installed in accordance with NEC Article 800-51(g).
Cat 6A
• 23-ga. conductors 10G Base-T 10-Gigabit Ethernet supporting 100m (IEEE 802.3an) 1000 Base-TX Gigabit Ethernet 4/16 Mbps Token Ring 2.4/1.2 Gbps ATM
Excellent for 10-Gig Ethernet, digital video and broadband and baseband analog video. Tru-Mark™ footage marking on cable—from 1000 ft. to 0 ft.—saves time measuring and optimizes inventory.
Category Types

View More

Technical Specs

  • Item Cable
  • Category Type 6A
  • Number of Conductor Pairs 4
  • Jacket Material Low Smoke Flexguard Flame Retartant PVC
  • Jacket Color Yellow
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.