Skip Content

Anemometer with Humidity,1 to 6840 fpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Anemometer with Humidity, 1 to 6840 fpm

Price: NA

Item no longer available


  • Item # 3MPC8
  • Mfr. Model # WDCFM8912
  • UNSPSC # 41114401
  • Catalog Page # N/A
  • Shipping Weight 2.2 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAnemometer
  • Sensing MethodRotating Vane and Thermistor
  • Data LoggingNo
  • Humidity SensingYes
  • Velocity (FPM)1 to 6840
  • Velocity (MPS)0.3 to 35
  • Air Velocity Accuracy+/-5%
  • Air Volume0 to 99,999 cfm
  • Temp. Range-4 Degrees to 140 Degrees F
  • Temp. Accuracy+/-1 Degrees F
  • Relative Humidity Range0 to 100%
  • Humidity Accuracy+/-3% @ 0 to 90% RH
  • Dew Point Range-90 Degrees to 158 Degrees F
  • Probe Size170mm x 77mm x 40mm
  • DisplayMultiline LCD
  • Data HoldYes
  • Auto Power OffNo
  • InterfaceRS-232
  • Power Source(4) AA Batteries
  • Special FeaturesMeasures BTU
  • IncludesBatteries, Carrying Case and Instructions
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.