Skip Content

Automtc Standby Generator,Liq,NG/Propane close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Automtc Standby Generator, Liq, NG/Propane

Price $11,487.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ZNG1
  • Mfr. Model # QT03015GNSX
  • UNSPSC # 26111604
  • Catalog Page # 1397
  • Shipping Weight 1300.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAutomatic Standby Generator
  • Engine Cooling MethodLiquid
  • kW30 LP/30 NG
  • kVA Rating37.5
  • Voltage120/208
  • Height40"
  • Width36"
  • Length77"
  • Enclosure MaterialSteel
  • Fuel TypeNatural Gas/Propane
  • Engine BrandGenerac
  • Engine Size1.5L
  • Engine RPM3600
  • Amps104
  • NG Consumption @ Half Load492 cu. ft./hr.
  • LP Consumption @ Half Load5.4 gph
  • Hz60
  • Sound Level dBA59 Exercising At 7m or 73 Normal Operation At 7m
  • Automatic Volts RegulationYes
  • Battery IncludedNo
  • 12VDC Battery ChargerYes
  • Battery Requirements26
  • Engine (Block Heater)Optional
  • Fault Indicator LightsYes
  • Fuel NPT Pipe Connection Sz.3/4"
  • High Temp. AlarmYes
  • Low Coolant Level AlarmYes
  • Low Oil Pressure AlarmYes
  • Main Circuit BreakerYes
  • Min. Gas Pressure @ Generator (In WC)5 to 14
  • Over Crank ProtectionYes
  • Phase3
  • Power Factor0.8
  • Repeat of Exercise Cycle7
  • Run Time Hour MeterYes
  • Over SpeedYes
  • IncludesOil Drain Extension, Radiator Drain Extension, Battery Charge Alternator, Flex Fuel Line, Fan and Belt Guards, Instruction Sheets
  • StandardsUL cUL, CSA, NEMA, EGSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details


StandbyGenerator



Rated 4.8 out of 5 by 4reviewers.
Rated 5 out of 5 by -45 wind chill today; security knowing Generac will run if power goes off. -40 to -45 wind chill today. Security knowing our Generac 30K will run entire home with electric heating and all during power outages. February 22, 2015
Rated 5 out of 5 by Great System! Lots of power in a small footprint! Dependable and Reliable system. Great monitoring service. Easy to use controls. Very quiet. August 19, 2013
Rated 4 out of 5 by Check everything Unit was shipped with a loose oil filter. Second time it exercised, blew 3 quarts of oil all over. Made a mess of internals, made a mess of concrete base. Before startup, recommend use caution and check all fittings, hoses, etc. to ensure factory has not slipped on these items. January 15, 2012
Rated 5 out of 5 by Excellent Whole House Backup Generator The generator has been an excellent choice for our needs. It has performed well and manages the entire house load without issue. October 6, 2011
  • 2015-04-27T19:43:19.905-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_4, tr_4
  • loc_en_US, sid_2ZNG1, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about econ50 is loaded.
Additional information about econ50 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the compliance and restriction tab on Grainger.com, the information provided is California Proposition 65
Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm. If you need further assistance, please contact us at 888-361-8649.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-27T19:47:19.080-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ZNG1, prod, sort_default
1 of 1
  • 2015-04-27T19:47:19.082-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ZNG1, prod, sort_default
1 of 1