Skip Content

Standby Generator,11 kW,29 In H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Standby Generator, 11 kW, 29 In H

Price $3,581.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21AC90
  • Mfr. Model # 6439
  • UNSPSC # 26111604
  • Catalog Page # 1397
  • Shipping Weight 435.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStandby Generator
  • Engine Cooling MethodAir
  • kW11 LP/10 NG
  • Voltage120/240
  • Height29"
  • Width25"
  • Length48"
  • Enclosure MaterialSteel
  • Fuel TypeNatural Gas
  • Engine BrandGenerac OHVI
  • Engine Size530cc
  • Engine RPM3600
  • Amps @ 120/240V, 1 Phase50
  • NG Consumption @ Half Load102.4
  • LP Consumption @ Half Load42.9
  • Hz60
  • Sound Level dBA63
  • Warranty5 yr.
  • Automatic Volts RegulationYes
  • Battery IncludedNo
  • 12VDC Battery ChargerYes
  • Battery Requirements525 CCA
  • Engine (Block Heater)Yes
  • Fault Indicator LightsYes
  • Fuel NPT Pipe Connection Sz.Varies
  • High Temp. AlarmYes
  • Low Oil Pressure AlarmYes
  • Min. Gas Pressure @ Generator (In WC)11 to 14
  • Over Crank ProtectionYes
  • Phase1
  • Power Factor1
  • Repeat of Exercise Cycle7 Days
  • Run Time Hour MeterYes
  • Main Circuit BreakerYes
  • Over SpeedYes
  • IncludesComposite Mounting Pad, Flexible Fuel Line Connector
  • StandardsUL2200, CSA, NEMA MG1-22, EGSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Details


StandbyGenerator



Rated 4.8 out of 5 by 91reviewers.
Rated 4 out of 5 by Easy install The unit was easy to instal. If you have basic electrical and plumbing skills you should have no problems.Just waiting for the power to go out now for the real test. March 18, 2015
Rated 5 out of 5 by Top item to own We had one installed when we had the house built. No problems with the unit at all. Two days ago, when it was below zero one night, and ComEd did their usual with an outage, WE STAYED NICE AND WARM thanks to the unit. March 13, 2015
Rated 5 out of 5 by This generator rain or shine-- home or n it will always be their for your needs. THIS GENERATOR IS NOT ONLY A INSURANCE POLICY BUT GIVES ME PIECE OF MIND KNOWING MY BRIDE OF 51 YEARS IS BEING WELL TAKEN CARE OF WITHOUT ME BEING HOME TO DO THE JOB MY 10K GENERATOR WILL DO.Thanks March 12, 2015
Rated 5 out of 5 by New customer - 6 month owner. Have owned my Generac automatic transfer generator for six months. Although we have not had a power outage since its installation (right thru winter), it has performed its weekly 5-minute run without a problem. March 11, 2015
Rated 5 out of 5 by product insures peace of mind I have not had to use this since installation. That is a good thing. The peace of mind that I have while away from home is great. The generator starts and runs precisely as it is scheduled. I view this as an insurance that I only have to pay for once. No more calls that power is out and I have to cut my vacation short and come home to protect my home!Jim February 20, 2015
Rated 5 out of 5 by Generacs are a life-saver when there are power outages! Since the recent installation of my Generac, any act of nature causing a power failure no longer results in leaving me in the dark, without heat of air conditioning, or water in the basement. My Generac creates a sense of security making life calm because everything in my house will continue to operate as usual. Security system, furnace/air conditioning and all other electric items in the house. The peace of mind is more than I can express. Just as now, a winter storm warning in progress…24 inches of snow on the ground and high winds bringing temperatures to -20 to -30 degrees tonight. Generac will do its job in a time of need. Quite a mental relief giving a peace of mind.And, not to forget the installers who worked diligently to sustain and overcome the zero weather the day of installation. They were dedicated and knowledgeable; and completed the job in a spectacular way, always being polite.I would not hesitate one second to recommend a Generac to anyone who would appreciate the same peace of mind I am enjoying!!! February 14, 2015
Rated 5 out of 5 by Peace of mind when home and away Purchased a unit that will provide electricity to the entire house when necessary. Last years power outage was the last straw no more dragging out the gas generator and filling it up every 3 hours, the noise and cords to the house. The unit runs smooth without being very noisy. 5/5 year warranty, installation was smooth and done within a day. Should add value to the house for resale years from now. January 22, 2015
Rated 5 out of 5 by Great product! After being out with power for nearly two weeks with Hurricane Sandy, this generator has brought piece of mind. Installation took two days and that was it! January 10, 2015
  • 2015-04-18T19:43:34.043-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_91, tr_91
  • loc_en_US, sid_21AC90, prod, sort_default
2 3 4next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
6 months ago
by
Read all my Q&A
 
Please wait while more information about gramfrog is loaded.
Additional information about gramfrog could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There is a 3/4" NPT on inlet. Adapter supplied.

Thank you for using Grainger Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-18T19:41:13.087-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21AC90, prod, sort_default
1 of 1
  • 2015-04-18T19:41:13.089-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21AC90, prod, sort_default
1 of 1