Skip Content

RV Generator,6500 Rated Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

RV Generator, 6500 Rated Watts

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4KCE5
  • Mfr. Model # 5856
  • UNSPSC # 26111604
  • Catalog Page # N/A
  • Shipping Weight 316.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item RV Generator
  • Rated Watts 6500
  • Voltage 120/240
  • Amps @ 120/240V 54.2/27
  • Fuel Type Gas
  • Rotor Poles 2
  • Engine Size 530cc
  • Engine Brand Generac OHVI
  • Length 33-3/4"
  • Width 21-1/2"
  • Height 16-7/8"
  • Engine RPM 2571
  • Rotor RPM 3600
  • Engine Alternator Brushed
  • Fuel Consumption @ Full Load 0.97 gph
  • Fuel Consumption @ 1/2 Load 0.65 gph
  • Starter Type Electric
  • Phase 1
  • Hz 60
  • Circuit Breaker Protected
  • Warranty 3 yr. Limited
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.