Skip Content

 
Power Inlet Box, Mounting: Surface close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Power Inlet Box, Mounting: Surface

Technical Specs

  • Mounting Surface 
  • Material Nylon Resin 
Use with Transfer Switch
Please Select
NEMA Configuration
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • GENERAC 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Use with Transfer Switch
NEMA Configuration
Price
Qty
Please use Qty box to add item(s) to cart.
6341
1TGK7
CS6365

$105.85 / each

Enter location to check availability
Catalog Page #  NA

Price $105.85 / each

Technical Specs

  • Use with Transfer Switch 1TGK7
  • NEMA Configuration CS6365
  • Mounting Surface
  • Material Nylon Resin
6340
3GY43
L14-30

$75.05 / each

Enter location to check availability
Catalog Page #  NA

Price $75.05 / each

Technical Specs

  • Use with Transfer Switch 3GY43
  • NEMA Configuration L14-30
  • Mounting Surface
  • Material Nylon Resin
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More