Skip Content

 
Power Inlet Box, Mounting: Wall close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Power Inlet Box, Mounting: Wall


Technical Specs

  • MountingWall 
  • MaterialCorrosion Resistant Aluminum 
Use with Transfer Switch
Please Select
NEMA Configuration
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Use with Transfer Switch
NEMA Configuration
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
6344
1TGK7
CS6365

$115.25 / each

Power Inlet Box,50 Amp,Wall Mount
Catalog Page #  1393 

Price $115.25 / each

Technical Specs

  • Use with Transfer Switch1TGK7
  • NEMA ConfigurationCS6365
  • MountingWall
  • MaterialCorrosion Resistant Aluminum
6342
3GY42
L14-20

$79.65 / each

Power Inlet Box
Catalog Page #  1393 

Price $79.65 / each

Technical Specs

  • Use with Transfer Switch3GY42
  • NEMA ConfigurationL14-20
  • MountingWall
  • MaterialCorrosion Resistant Aluminum
6343
3GY43
L14-30

$82.65 / each

Power Inlet Box,30 Amp AC
Catalog Page #  1393 

Price $82.65 / each

Technical Specs

  • Use with Transfer Switch3GY43
  • NEMA ConfigurationL14-30
  • MountingWall
  • MaterialCorrosion Resistant Aluminum