Skip Content

Portable Inverter Generator, 120 Voltage, 1400 Rated Watts, 1450 Surge Watts, 11.6/NA Amps @ 120/240 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Portable Inverter Generator, 120 Voltage, 1400 Rated Watts, 1450 Surge Watts, 11.6/NA Amps @ 120/240

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6FDL3
  • Mfr. Model # 5842
  • UNSPSC # 26111604
  • Catalog Page # N/A
  • Shipping Weight 54.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Inverter Generator
  • Rated Watts 1400
  • Surge Watts 1450
  • Engine Brand Generac OHV
  • Voltage 120
  • Amps @ 120/240V 11.6/NA
  • Circuit Breaker Yes
  • Engine Size 79.9cc
  • Run Time @ Full Load 2.5 hr.
  • Run Time @ 1/2 Load 5 hr.
  • Sound Level dB 55 to 65
  • Fuel Tank Capacity 0.7 gal.
  • Starter Type Recoil
  • Wheel Kit Included No
  • Air Cleaner Type Standard
  • Low Oil Shut Down Yes
  • Length 21"
  • Width 11"
  • Height 18"
  • Full Power Switch Yes
  • Fuel Type Gas
  • Outlets (2) 5-15R, 12VDC 5A
  • Run Time Hour Meter No
  • Cylinder Material Cast Iron
  • Includes Generator, Funnel, Spark Plug Wrench, Screwdriver, and Battery Charging Cord
  • Warranty 2 yr. Residential, 6 Month Commercial
  • Standards C.A.R.B Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.