Skip Content

Portable Inverter Generator, 120VAC Voltage, 2000 Rated Watts, 2200 Surge Watts, 16.7/NA Amps @ 120/ close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Portable Inverter Generator, 120VAC Voltage, 2000 Rated Watts, 2200 Surge Watts, 16.7/NA Amps @ 120/

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4KCD7
  • Mfr. Model # 5793
  • UNSPSC # 26111604
  • Catalog Page # N/A
  • Shipping Weight 61.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable Gas Inverter Generators
• 2-yr. limited residential warranty For outdoor use only
Portable iX series feature LED lights, low-oil shutdown, and electronic overload protection. FlexPower™ flexible fuel management system has an Eco mode to save fuel and reduce noise, and a High mode for large loads or 12V battery charging.

View More

Technical Specs

  • Item Portable Inverter Generator
  • Rated Watts 2000
  • Surge Watts 2200
  • Engine Brand Generac OHV
  • Voltage 120VAC
  • Amps 16.7
  • Circuit Breaker Yes
  • Engine Size 126cc
  • Run Time @ Full Load 2.3 hr.
  • Run Time @ 1/2 Load 4.7 hr.
  • Sound Level dB 55 to 65
  • Fuel Tank Capacity 1.0 gal.
  • Starter Type Recoil
  • Wheel Kit Included No
  • Air Cleaner Type Standard
  • Low Oil Shut Down Yes
  • Length 22"
  • Width 12"
  • Height 18"
  • Full Power Switch Yes
  • Fuel Type Gas
  • Outlets (2) 120VAC, (1) 12VDC
  • Run Time Hour Meter No
  • Cylinder Material Cast Iron
  • Generator Mfr. Warranty Details 2 yr. Residential, 1 yr. Commercial
  • Includes Battery Charge Cable, Oil, Tool Kit
  • Standards EPA/49-State/cETL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA

Alternate Products

Customer Reviews


Rated 4.6 out of 5 by 86reviewers.
Rated 4 out of 5 by Powerful for its size Great product, good power for its small size a little loud at times other then that over all happy with it. December 28, 2015
Rated 5 out of 5 by Great product Even with this product being a bit bulky its quiet and run beautifully December 17, 2015
Rated 5 out of 5 by I200 Review I already own a Generac power washer and I am very pleased with it. When it came time to get a generator I read the reviews and was convinced the I2000 was going to be my next purchase. Its quiet, has all the info for time remaining, gas gauge and more. I could not be more satisfied. December 9, 2015
Rated 5 out of 5 by Great for portable sound! We use this unit for our high school marching band shows. It powers all our sound equipment and lights. The kids love it because it is lightweight and easy to carry out to their practice fields! December 9, 2015
Rated 4 out of 5 by This product performed well. The power was out and we needed a generator to keep a few things going in the house. The generator did an excellent job keeping the freezer, frig and heaters going. It was quiet and easily started. December 7, 2015
Rated 5 out of 5 by Priced right Started tailgating every weekend this year for our college team. We needed a compact and lightweight generator. We spotted the ix2000 at a game and just loved it. Quite, lightweight and powerful. Best Buy for that wattage and very fuel efficient when running in low mode. We have recommended it to any one who inquires about it. December 3, 2015
Rated 5 out of 5 by Compact It keeps my fridge and freezer cold and doesn't bug my neighbors. Solid product for the price December 1, 2015
Rated 5 out of 5 by This generator was spot on!!! I couldn't be any more pleased with this generators ability to: one be portable,and two to be functional with multi function/tasks. It preformed better than expected. November 2, 2015
  • 2016-05-02 T01:28:45.370-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_86, tr_86
  • loc_en_US, sid_4KCD7, prod, sort_default
2 3 4next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.