Skip Content

 
Portable Generator,Rated Watts5500,389cc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Portable Generator


Technical Specs

  • Voltage120/240 
Rated Watts
Please Select
Surge Watts
Please Select
Engine Brand
Please Select
Amps @ 120/240V
Please Select
Engine Size
Please Select
Starter Type
Please Select
Outlets
Please Select
Fuel Tank Capacity
Please Select
Run Time @ 1/2 Load
Please Select
Length
Please Select
Width
Please Select
Height
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
20 Products
Compare /
Item #
Mfr.
Model #
Rated Watts
Surge Watts
Engine Brand
Amps @ 120/240V
Engine Size
Starter Type
Outlets
Fuel Tank Capacity
Run Time @ 1/2 Load
Length
Width
Height
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
5932
10000
12000
Generac
83.3/41.7
530cc
Electric
(2) 5-20R 120V, (1) L5-30R TwistLock 120V, (1) L14-30R TwistLock 120/240V, (1) 14-50R 120/240V
9.25 gal.
9 hr./Tank
34-3/4"
29"
34"

$4,002.00 / each

Portable Generator,Rated Watt10000,530cc
Catalog Page #  1390 

Price $4,002.00 / each

Technical Specs

  • Rated Watts10000
  • Surge Watts12000
  • Engine BrandGenerac
  • Voltage120/240
  • Amps @ 120/240V83.3/41.7
  • Engine Size530cc
  • Starter TypeElectric
  • Outlets(2) 5-20R 120V, (1) L5-30R TwistLock 120V, (1) L14-30R TwistLock 120/240V, (1) 14-50R 120/240V
  • Fuel Tank Capacity9.25 gal.
  • Run Time @ 1/2 Load9 hr./Tank
  • Length34-3/4"
  • Width29"
  • Height34"
5802
10000
12500
Generac OHVI
83.3/41.7
530cc
Electric
(2) 5-20R 120V GFCI, (1) L14-20R TwistLock 120/240V, (1) L5-30R TwistLock, (1) 14-50R 120/240V
10 gal.
10 hr./Tank
30"
29-1/2"
31"

$2,975.00 / each

Portable Generator,Rated Watt10000,530cc
Catalog Page #  1390 

Price $2,975.00 / each

Technical Specs

  • Rated Watts10000
  • Surge Watts12500
  • Engine BrandGenerac OHVI
  • Voltage120/240
  • Amps @ 120/240V83.3/41.7
  • Engine Size530cc
  • Starter TypeElectric
  • Outlets(2) 5-20R 120V GFCI, (1) L14-20R TwistLock 120/240V, (1) L5-30R TwistLock, (1) 14-50R 120/240V
  • Fuel Tank Capacity10 gal.
  • Run Time @ 1/2 Load10 hr./Tank
  • Length30"
  • Width29-1/2"
  • Height31"
5734
15000
22500
Generac OHVI
125/62.5
992cc
Electric
(1) 5-20R 120V, (2) 5-20R 120 V GFCI, (2) L5-30R 120V TwistLock, (1) L14-30R 125/250V TwistLock, (1) 14-50R 125/250V, (1) 12VDC/10A
16 gal.
10 hr./Tank
48-1/2"
31"
39-1/2"

$3,274.00 / each

Portable Generator,Rated Watt15000,992cc
Catalog Page #  1390 

Price $3,274.00 / each

Technical Specs

  • Rated Watts15000
  • Surge Watts22500
  • Engine BrandGenerac OHVI
  • Voltage120/240
  • Amps @ 120/240V125/62.5
  • Engine Size992cc
  • Starter TypeElectric
  • Outlets(1) 5-20R 120V, (2) 5-20R 120 V GFCI, (2) L5-30R 120V TwistLock, (1) L14-30R 125/250V TwistLock, (1) 14-50R 125/250V, (1) 12VDC/10A
  • Fuel Tank Capacity16 gal.
  • Run Time @ 1/2 Load10 hr./Tank
  • Length48-1/2"
  • Width31"
  • Height39-1/2"
5735
17500
26250
Generac OHVI
145.8/72.9
992cc
Electric
(1) 5-20R 120V, (1) 5-20R 120 V GFCI, (2) L5-30R 120V TwistLock, (1) L14-30R 120/240V TwistLock, (1) 14-50R 120/240V, (1) 12VDC/10A
16 gal.
10 hr./Tank
48-1/2"
31"
39-1/2"

$3,625.00 / each

Portable Generator,Rated Watt17500,992cc
Catalog Page #  1390 

Price $3,625.00 / each

Technical Specs

  • Rated Watts17500
  • Surge Watts26250
  • Engine BrandGenerac OHVI
  • Voltage120/240
  • Amps @ 120/240V145.8/72.9
  • Engine Size992cc
  • Starter TypeElectric
  • Outlets(1) 5-20R 120V, (1) 5-20R 120 V GFCI, (2) L5-30R 120V TwistLock, (1) L14-30R 120/240V TwistLock, (1) 14-50R 120/240V, (1) 12VDC/10A
  • Fuel Tank Capacity16 gal.
  • Run Time @ 1/2 Load10 hr./Tank
  • Length48-1/2"
  • Width31"
  • Height39-1/2"
5982
3250
3750
Generac OHV
27/13.5
208cc
Recoil
(2) 5-20R 120V, (1) L14-20R Twist-Lock 120/240V
3.5 gal.
9.7 hr./Tank
22-3/4"
22"
21"

$617.00 / each

Portable Generator,Rated Watts3250,208cc
Catalog Page #  1390 

Price $617.00 / each

Technical Specs

  • Rated Watts3250
  • Surge Watts3750
  • Engine BrandGenerac OHV
  • Voltage120/240
  • Amps @ 120/240V27/13.5
  • Engine Size208cc
  • Starter TypeRecoil
  • Outlets(2) 5-20R 120V, (1) L14-20R Twist-Lock 120/240V
  • Fuel Tank Capacity3.5 gal.
  • Run Time @ 1/2 Load9.7 hr./Tank
  • Length22-3/4"
  • Width22"
  • Height21"
6000
3250
3750
Generac OHV
27/13.5
212cc
Recoil
(2) - 5-20R 120V, (1) - L14-20R Twist-Lock
20 lb. Propane Tank (Sold Separately)
9 or 13-1/2 hr./Tank
39"
23-3/4"
24-3/4"

$842.00 / each

Portable Generator,Rated Watts3250,212cc
Catalog Page #  1390 

Price $842.00 / each

Technical Specs

  • Rated Watts3250
  • Surge Watts3750
  • Engine BrandGenerac OHV
  • Voltage120/240
  • Amps @ 120/240V27/13.5
  • Engine Size212cc
  • Starter TypeRecoil
  • Outlets(2) - 5-20R 120V, (1) - L14-20R Twist-Lock
  • Fuel Tank Capacity20 lb. Propane Tank (Sold Separately)
  • Run Time @ 1/2 Load9 or 13-1/2 hr./Tank
  • Length39"
  • Width23-3/4"
  • Height24-3/4"
5929
3600
4500
Generac OHVI
30/15
216cc
Recoil
(2) 120V 20A 5-20R Duplex Outlets, (1) 120V 30A L5-30R Twist Lock Outlet, & (1) 120/240V 30A L14-30R
4.75 gal.
9.5 hr./Tank
30-1/2"
18-1/2"
23-1/4"

Product ships within 15 business days from supplier

$2,134.00 / each

Portable Generator,3600 Rated Watts
Catalog Page #  NA

Price $2,134.00 / each

Technical Specs

  • Rated Watts3600
  • Surge Watts4500
  • Engine BrandGenerac OHVI
  • Voltage120/240
  • Amps @ 120/240V30/15
  • Engine Size216cc
  • Starter TypeRecoil
  • Outlets(2) 120V 20A 5-20R Duplex Outlets, (1) 120V 30A L5-30R Twist Lock Outlet, & (1) 120/240V 30A L14-30R
  • Fuel Tank Capacity4.75 gal.
  • Run Time @ 1/2 Load9.5 hr./Tank
  • Length30-1/2"
  • Width18-1/2"
  • Height23-1/4"
5778
3600
4500
Generac OHVI
30/15
216cc
Recoil
(2) 5-20R 120V GFCI, (1) L14-20R TwistLock 120/240V
4.5 gal.
14
28"
22-1/2"
24-3/4"

$1,210.00 / each

Portable Generator,Rated Watts4000,220cc
Catalog Page #  1390 

Price $1,210.00 / each

Technical Specs

  • Rated Watts3600
  • Surge Watts4500
  • Engine BrandGenerac OHVI
  • Voltage120/240
  • Amps @ 120/240V30/15
  • Engine Size216cc
  • Starter TypeRecoil
  • Outlets(2) 5-20R 120V GFCI, (1) L14-20R TwistLock 120/240V
  • Fuel Tank Capacity4.5 gal.
  • Run Time @ 1/2 Load14
  • Length28"
  • Width22-1/2"
  • Height24-3/4"
60010
5500
6875
Generac
45.8/22.9
389cc
Recoil
(2) 20A @ 120V Duplex 5-20R, (1) 30A 120/240V L14-30R
20 lb. Propane Tank (Sold Separately)
4 hr. 46 min or 7 hr.
35-1/2"
26-1/3"
36-1/2"

$1,059.00 / each

Portable Generator,5.5kW
Catalog Page #  1390 

Price $1,059.00 / each

Technical Specs

  • Rated Watts5500
  • Surge Watts6875
  • Engine BrandGenerac
  • Voltage120/240
  • Amps @ 120/240V45.8/22.9
  • Engine Size389cc
  • Starter TypeRecoil
  • Outlets(2) 20A @ 120V Duplex 5-20R, (1) 30A 120/240V L14-30R
  • Fuel Tank Capacity20 lb. Propane Tank (Sold Separately)
  • Run Time @ 1/2 Load4 hr. 46 min or 7 hr.
  • Length35-1/2"
  • Width26-1/3"
  • Height36-1/2"
5939
5500
6875
Generac
45.8/22.9
389cc
Recoil
(2) 5-20R 120V, (1) L14-30R Twist-Lock 120/240V
7.2 gal.
10 hr./Tank
27-1/4"
27"
25"

$849.00 / each

Portable Generator,Rated Watts5500,389cc
Catalog Page #  1390 

Price $849.00 / each

Technical Specs

  • Rated Watts5500
  • Surge Watts6875
  • Engine BrandGenerac
  • Voltage120/240
  • Amps @ 120/240V45.8/22.9
  • Engine Size389cc
  • Starter TypeRecoil
  • Outlets(2) 5-20R 120V, (1) L14-30R Twist-Lock 120/240V
  • Fuel Tank Capacity7.2 gal.
  • Run Time @ 1/2 Load10 hr./Tank
  • Length27-1/4"
  • Width27"
  • Height25"
5946
6500
8125
Generac OHV
54.2/27.1
389cc
Recoil
(2) 5-20R 120V GFCI, (1) L14-30R Twist-Lock 120/240V
7.2 gal.
10 hr./Tank
27-1/4"
27"
25"

$1,197.00 / each

Portable Generator,Rated Watts6500,389cc
Catalog Page #  1390 

Price $1,197.00 / each

Technical Specs

  • Rated Watts6500
  • Surge Watts8125
  • Engine BrandGenerac OHV
  • Voltage120/240
  • Amps @ 120/240V54.2/27.1
  • Engine Size389cc
  • Starter TypeRecoil
  • Outlets(2) 5-20R 120V GFCI, (1) L14-30R Twist-Lock 120/240V
  • Fuel Tank Capacity7.2 gal.
  • Run Time @ 1/2 Load10 hr./Tank
  • Length27-1/4"
  • Width27"
  • Height25"
5940
6500
8125
Generac OHV
54.2/27.1
389cc
Recoil
(2) 5-20R 120V, (1) L14-30R Twist-Lock 120/240V
7.2 gal.
10 hr./Tank
27-1/4"
27"
25"

$1,106.00 / each

Portable Generator,Rated Watts6500,389cc
Catalog Page #  1390 

Price $1,106.00 / each

Technical Specs

  • Rated Watts6500
  • Surge Watts8125
  • Engine BrandGenerac OHV
  • Voltage120/240
  • Amps @ 120/240V54.2/27.1
  • Engine Size389cc
  • Starter TypeRecoil
  • Outlets(2) 5-20R 120V, (1) L14-30R Twist-Lock 120/240V
  • Fuel Tank Capacity7.2 gal.
  • Run Time @ 1/2 Load10 hr./Tank
  • Length27-1/4"
  • Width27"
  • Height25"
5796
6500
8125
Generac OHVI
54.2/27.1
407cc
Recoil
(2) 5-20R 120V GFCI, (1) L14-20R TwistLock 120/240V
9 gal.
10
31-1/2"
25-1/2"
28"

$1,477.00 / each

Portable Generator,Rated Watts6500,410cc
Catalog Page #  1390 

Price $1,477.00 / each

Technical Specs

  • Rated Watts6500
  • Surge Watts8125
  • Engine BrandGenerac OHVI
  • Voltage120/240
  • Amps @ 120/240V54.2/27.1
  • Engine Size407cc
  • Starter TypeRecoil
  • Outlets(2) 5-20R 120V GFCI, (1) L14-20R TwistLock 120/240V
  • Fuel Tank Capacity9 gal.
  • Run Time @ 1/2 Load10
  • Length31-1/2"
  • Width25-1/2"
  • Height28"
5930
6500
8125
Generac
54.2/27.1
407cc
Electric/Recoil
(4) 5-20R GFCI, (1) L5-30R GFCI, (1) L14-30R GFCI
9 gal.
11 hr./Tank
34-1/2"
29"
27-1/2"

$2,669.00 / each

Portable Generator,Rated Watts6500,410cc
Catalog Page #  1390 

Price $2,669.00 / each

Technical Specs

  • Rated Watts6500
  • Surge Watts8125
  • Engine BrandGenerac
  • Voltage120/240
  • Amps @ 120/240V54.2/27.1
  • Engine Size407cc
  • Starter TypeElectric/Recoil
  • Outlets(4) 5-20R GFCI, (1) L5-30R GFCI, (1) L14-30R GFCI
  • Fuel Tank Capacity9 gal.
  • Run Time @ 1/2 Load11 hr./Tank
  • Length34-1/2"
  • Width29"
  • Height27-1/2"
5798
7000
8750
Generac OHVI
58.3/29.2
407cc
Electric/Recoil
(2) 5-20R 120V GFCI, (1) L14-20R TwistLock 120/240V
9 gal.
10
31-1/2"
25-1/2"
28"

$1,772.00 / each

Portable Generator,Rated Watts7000,410cc
Catalog Page #  1390 

Price $1,772.00 / each

Technical Specs

  • Rated Watts7000
  • Surge Watts8750
  • Engine BrandGenerac OHVI
  • Voltage120/240
  • Amps @ 120/240V58.3/29.2
  • Engine Size407cc
  • Starter TypeElectric/Recoil
  • Outlets(2) 5-20R 120V GFCI, (1) L14-20R TwistLock 120/240V
  • Fuel Tank Capacity9 gal.
  • Run Time @ 1/2 Load10
  • Length31-1/2"
  • Width25-1/2"
  • Height28"
5943
7500
9375
Generac OHV
62.5/31.3
420cc
Electric/Recoil
(2) 5-20R 120V, (1) L14-30R Twist-Lock 120/240V
7.5 gal.
12 hr./Tank
27-1/4"
27"
25"

$1,327.00 / each

Portable Generator,Rated Watts7500,420cc
Catalog Page #  1390 

Price $1,327.00 / each

Technical Specs

  • Rated Watts7500
  • Surge Watts9375
  • Engine BrandGenerac OHV
  • Voltage120/240
  • Amps @ 120/240V62.5/31.3
  • Engine Size420cc
  • Starter TypeElectric/Recoil
  • Outlets(2) 5-20R 120V, (1) L14-30R Twist-Lock 120/240V
  • Fuel Tank Capacity7.5 gal.
  • Run Time @ 1/2 Load12 hr./Tank
  • Length27-1/4"
  • Width27"
  • Height25"
5747
8000
10000
Generac OHVI
66.7/33.3
407cc
Electric/Recoil
(2) 5-20R 120V GFCI, (1) L14-20R TwistLock 120/240V
9 gal.
10 hr./Tank
31-1/2"
25-1/2"
28"

$1,920.00 / each

Portable Generator,Rated Watts8000,410cc
Catalog Page #  1390 

Price $1,920.00 / each

Technical Specs

  • Rated Watts8000
  • Surge Watts10000
  • Engine BrandGenerac OHVI
  • Voltage120/240
  • Amps @ 120/240V66.7/33.3
  • Engine Size407cc
  • Starter TypeElectric/Recoil
  • Outlets(2) 5-20R 120V GFCI, (1) L14-20R TwistLock 120/240V
  • Fuel Tank Capacity9 gal.
  • Run Time @ 1/2 Load10 hr./Tank
  • Length31-1/2"
  • Width25-1/2"
  • Height28"
5846-2
8000
10000
Generac
66.7/33.3
407cc
Electric/Recoil
(2) 5-20R 120V GFCI, (1) L14-30R Twist-Lock 120/240V
9 gal.
10 hr./Tank
31-1/2"
25-1/2"
28"

$2,117.00 / each

Portable Generator,Rated Watts8000,410cc
Catalog Page #  1390 

Price $2,117.00 / each

Technical Specs

  • Rated Watts8000
  • Surge Watts10000
  • Engine BrandGenerac
  • Voltage120/240
  • Amps @ 120/240V66.7/33.3
  • Engine Size407cc
  • Starter TypeElectric/Recoil
  • Outlets(2) 5-20R 120V GFCI, (1) L14-30R Twist-Lock 120/240V
  • Fuel Tank Capacity9 gal.
  • Run Time @ 1/2 Load10 hr./Tank
  • Length31-1/2"
  • Width25-1/2"
  • Height28"
5931
8000
10000
Generac
66.7/33.3
407cc
Electric/Recoil
(2) 5-20R 120V GFCI, (1) L5-30R TwistLock 120V, (1) L14-30R TwistLock 120/240V
9 gal.
10 hr./Tank
34-3/5"
29"
27-1/5"

$3,202.00 / each

Portable Generator,Rated Watts8000,410cc
Catalog Page #  1390 

Price $3,202.00 / each

Technical Specs

  • Rated Watts8000
  • Surge Watts10000
  • Engine BrandGenerac
  • Voltage120/240
  • Amps @ 120/240V66.7/33.3
  • Engine Size407cc
  • Starter TypeElectric/Recoil
  • Outlets(2) 5-20R 120V GFCI, (1) L5-30R TwistLock 120V, (1) L14-30R TwistLock 120/240V
  • Fuel Tank Capacity9 gal.
  • Run Time @ 1/2 Load10 hr./Tank
  • Length34-3/5"
  • Width29"
  • Height27-1/5"
5935
8000
10000
Generac
66.7/33.3
407cc
Electric/Recoil
(2) 5-20R 120V, (1) L5-30R TwistLock 120V, (1) L14-30R TwistLock 120/240V
9 gal.
10 hr./Tank
34-3/5"
29"
27-1/5"

$3,340.00 / each

Portable Generator,Rated Watts8000,410cc
Catalog Page #  1390 

Price $3,340.00 / each

Technical Specs

  • Rated Watts8000
  • Surge Watts10000
  • Engine BrandGenerac
  • Voltage120/240
  • Amps @ 120/240V66.7/33.3
  • Engine Size407cc
  • Starter TypeElectric/Recoil
  • Outlets(2) 5-20R 120V, (1) L5-30R TwistLock 120V, (1) L14-30R TwistLock 120/240V
  • Fuel Tank Capacity9 gal.
  • Run Time @ 1/2 Load10 hr./Tank
  • Length34-3/5"
  • Width29"
  • Height27-1/5"