Skip Content

Portable Generator, 120/240 Voltage, 10000 Rated Watts, 12000 Surge Watts, 83.3/41.7 Amps @ 120/240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Generator, 120/240 Voltage, 10000 Rated Watts, 12000 Surge Watts, 83.3/41.7 Amps @ 120/240V

Price $4,002.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6FDL7
  • Mfr. Model # 5932
  • UNSPSC # 26111604
  • Catalog Page # 1240
  • Shipping Weight 340.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

XP Series
• 3-yr. limited residential warranty; 2-yr. limited commercial warranty
Professional-grade generators feature Generac OHVI® engines that are specifically designed for generator use, with full-pressure lubrication, spin-on oil filter, low-oil protection, and idle control. TruePower™ Technology provides clean, stable power. Rugged construction features impact-resistant cast-metal corners and oversized full-wrap frame tubing. Covered Twist-Lock® GFCI outlet, integrated handle supports, and lifting eye hook. Include maintenance kit.
Portable Gas Generators
• Electric-start models include battery For outdoor use only

View More

Technical Specs

  • Item Portable Generator
  • Rated Watts 10000
  • Surge Watts 12000
  • Engine Brand Generac
  • Voltage 120/240
  • Amps @ 120/240V 83.3/41.7
  • Circuit Breaker Yes
  • Engine Size 530cc
  • Engine Alternator Brush
  • Run Time @ Full Load 5 hr./Tank
  • Run Time @ 1/2 Load 9 hr./Tank
  • Fuel Tank Capacity 9.25 gal.
  • Starter Type Electric
  • Wheel Kit Included Yes
  • Air Cleaner Type Dual Element
  • Low Oil Shut Down Yes
  • Length 34-3/4"
  • Width 29"
  • Height 34"
  • Full Power Switch Yes
  • Fuel Type Gasoline
  • Outlets (2) 5-20R 120V, (1) L5-30R TwistLock 120V, (1) L14-30R TwistLock 120/240V, (1) 14-50R 120/240V
  • Run Time Hour Meter Yes
  • Cylinder Material Cast Iron
  • Includes Bottle of Oil, Maintenance Kit, Battery, Plug In Battery Charger
  • Warranty 3 yr. Limited Residential, 2 yr. Limited Commercial
  • Standards EPA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.