Skip Content

Portable Generator, 120/240VAC Voltage, 7000 Rated Watts, 8750 Surge Watts, 58.3/29.2 Amps @ 120/240 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Generator, 120/240VAC Voltage, 7000 Rated Watts, 8750 Surge Watts, 58.3/29.2 Amps @ 120/240

Price $1,830.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KCD3
  • Mfr. Model # 5798
  • UNSPSC # 26111604
  • Catalog Page # 1240
  • Shipping Weight 229.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

XG Series
• 2-yr. limited residential warranty; 1-yr. limited commercial warranty
Generac OHVI® engine has full-pressure lubrication, spin-on oil filter, and low-tone muffler for quiet operations. Start/Stop, choke, and fuel shut-off controls are located on the illuminated control panel. Power Bar™ displays available power. Feature low oil pressure damage protection and covered outlets. Hour meter with maintenance resets to track usage. Include maintenance kit.
Portable Gas Generators
• Electric-start models include battery For outdoor use only

View More

Technical Specs

  • Item Portable Generator
  • Rated Watts 7000
  • Surge Watts 8750
  • Engine Brand Generac OHVI
  • Voltage 120/240VAC
  • Amps 58.3/29.2
  • Circuit Breaker Yes
  • Engine Size 407cc
  • Engine Alternator Brushless
  • Run Time @ Full Load 6.0 hr./Tank
  • Run Time @ 1/2 Load 10.0 hr./Tank
  • Fuel Tank Capacity 9.0 gal.
  • Starter Type Electric/Recoil
  • Wheel Kit Included Yes
  • Air Cleaner Type Standard
  • Low Oil Shut Down Yes
  • Length 31-1/2"
  • Width 25-1/2"
  • Height 28"
  • Full Power Switch Yes
  • Fuel Type Gasoline
  • Outlets (2) 5-20R 120V GFCI, (1) L14-20R TwistLock 120/240V
  • Run Time Hour Meter Yes
  • Cylinder Material Cast Iron
  • Includes Handles, Maintenance Kit, First Oil, Starting Battery
  • Generator Mfr. Warranty Details 2 yr. Limited Residential, 1 yr. Limited Commercial
  • Standards EPA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Customer Reviews


Rated 4.9 out of 5 by 31reviewers.
Rated 5 out of 5 by Great product Bought this generator because of the quality and it fit my needs. Although I haven't been able to run it for a long period yet I am impressed with the unit so far. December 24, 2015
Rated 5 out of 5 by Fast start and solid performance, a great generator. This unit was installed as a partial home back up and has been very solid. I especially like the LED lights pointed at the main work area of this unit, very helpful in an emergency. A great feature! December 21, 2015
Rated 5 out of 5 by Product has great ease of use We had a power outage due to a nasty wind storm here in the Pacific North West and saved our day. Power was out for 5 days and easy to use for the wife too. November 22, 2015
Rated 5 out of 5 by Generac to the rescue! I have the xg7000e and let me say that it is a powerhouse! I have owned many other Generators and the electric start on this one makes it painless. My main reason for getting it was to make sure my wife and kid have power during storms, because I am a lineman, so I have to be out working. It is very quiet compared to the other Generators I have owned, largely in part to its full size muffler. This is more than enough to keep a house going in an emergency for us! August 25, 2015
Rated 5 out of 5 by Crazy New England Weather In the 12 years I've owned my home I"ve lost power 5 days, 5 days and 3 days. With our crazy weather having a reliable Generator is paramount.This generator replaced my Generac 5500 I had for over 15 years. Love the battery tender and the electric start options. February 16, 2015
Rated 5 out of 5 by Very good quality. Generator is exactly as advertized. Took generator out of box and followed simple set up instructions. After adding oil, gas and hooking up battery I pushed start button and generator it started immediately. Electric start is a real plus. February 12, 2015
Rated 5 out of 5 by Great representation of a trusted name in generators. I purchased the 7000W unit when my old generator died & I was desperate. I used the unit to power a large air compressor and numerous electric items in a secluded area to build a cabin.The included 220V cord to 4x 110v outlets is a great feature. The dial starting system seems to work great & is easily mastered.My only concern is the dial start system and it's longevity without issue. But that is hopefully far, far down the road.I feel I got a fair deal on a great product. January 2, 2015
Rated 5 out of 5 by love it! Runs great! Customer service is fantastic! All I wanted and more. October 7, 2014
  • 2016-05-04 T22:33:56.856-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_31, tr_31
  • loc_en_US, sid_4KCD3, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.