Skip Content

Portable Generator120/240 Voltage, 17500 Rated Watts, 26250 Surge Watts, 145.8/72.9 Amps @ 120/240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Generator120/240 Voltage, 17500 Rated Watts, 26250 Surge Watts, 145.8/72.9 Amps @ 120/240V

Price $3,625.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4FPU3
  • Mfr. Model # 5735
  • UNSPSC # 26111604
  • Catalog Page # 1390
  • Shipping Weight 438.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Generator
  • Rated Watts17500
  • Surge Watts26250
  • Engine BrandGenerac OHVI
  • Voltage120/240
  • Amps @ 120/240V145.8/72.9
  • Circuit BreakerYes
  • Engine Size992cc
  • Engine AlternatorBrushless
  • Run Time @ Full Load5 hr./Tank
  • Run Time @ 1/2 Load10 hr./Tank
  • Fuel Tank Capacity16 gal.
  • Starter TypeElectric
  • Wheel Kit IncludedYes
  • Air Cleaner TypeStandard
  • Low Oil Shut DownYes
  • Length48-1/2"
  • Width31"
  • Height39-1/2"
  • Full Power SwitchYes
  • Fuel TypeGasoline
  • Outlets(1) 5-20R 120V, (1) 5-20R 120 V GFCI, (2) L5-30R 120V TwistLock, (1) L14-30R 120/240V TwistLock, (1) 14-50R 120/240V, (1) 12VDC/10A
  • Run Time Hour MeterYes
  • Cylinder MaterialCast Iron
  • IncludesLifting Eye, Maintenance Kit and First Oil
  • Warranty2 yr. Limited
  • StandardsEPA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.


Rated 4.9 out of 5 by 66reviewers.
Rated 5 out of 5 by Nice option for home backup Have infrequent outages at the house and found this product is more then capable to fill in when a power outage occurs.Able to run run everything I need in the event of a power outage. Simple enough to operate for my wife to use. August 15, 2015
Rated 5 out of 5 by Impressed Arrived by truck, well packed, assembly simple, started right up, ready for storm season July 10, 2015
Rated 5 out of 5 by Very Good Generator! This generator saved us during a recent thunderstorm that turned severe and knocked our power out. We shopped around and saw the awesome price and were a little leary but now we know we made a worthwhile investment. Very Impressed. July 4, 2015
Rated 5 out of 5 by Nice generator Hope we don't need it, but if we do this generator starts easy and seems to works well. May 13, 2015
Rated 4 out of 5 by Both tires don't hold air. Oil bottle opened during shipping and was over everything. Had to buy locking nuts to mount handle. Looks like a "tickle When I opened the parts package there was oil over everything. Pumped up a flat tire and now both are flat. Had to purchase locking nuts to install the handle. It appears to work well, but your detail and instruction booklet leaves much to be desired. This replaces a 15-year-old 15KW unit, so am confident that it will perform well. Along with a spare air filter there was what appeared to be a "tickler" cable/plug, but no place on the generator to plug it in (when & if needed to restore the magnetic generator load). April 16, 2015
Rated 5 out of 5 by Very useful product I am happy to have purchased this product. I am satisfied with the price, appearance and quality of this very useful equipment.. March 24, 2015
Rated 5 out of 5 by No more worry This is one of the best investments I made for my South Florida home. Used it only once since I bought it, but boy it was a pleasure to have all the my power I needed. It started right up. March 11, 2015
Rated 5 out of 5 by Excellent layout and presentation of features I love my new Generac generator. It is exactly what I wanted and my wife bought it for me for Christmas. Great features and great performance. I considered other products, but none had all that I was looking for except the 17500E. So I wasn't going to settle for almost .... bought the best and got everything I wanted !! December 28, 2014
  • 2015-09-02T19:38:23.315-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_66, tr_66
  • loc_en_US, sid_4FPU3, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about bbstacker is loaded.
Additional information about bbstacker could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Generac’s GP17500E portable generator does not have a gas tank supply hose, as the tank is already installed. Our GP Series portable generators are manufactured for use with gasoline only. As stated in the “Operation” Section of the product’s Owner’s manual, the gasoline should not contain more than 10% ethanol, nor should any special additives be utilized for fueling purposes. Also, it is important to never fill the fuel tank with E85 or a mixture of oil and gasoline. If you are interested in a portable generator that can operate on Liquid Propane, we would recommend considering our LP Series generators. Also, please note that at this time, Generac does not offer any accessories or conversion kits for its portable generators to run on natural gas. We also do not recommend such a conversion, for safety and performance reasons. If you would prefer a natural gas generator, we recommend our Guardian Series automatic home backup generator. These units can run on your home's existing natural gas fuel supply or propane tank, connect directly to your home's electrical system, and automatically turn on and off, in the event of a power outage.
Please contact Generac directly at 888-GENERAC (436-3722), For further information regarding the specifications and/or requirements of our manufactured generators.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Generac is loaded.
Additional information about Generac could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-02T19:45:16.660-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4FPU3, prod, sort_default
1 of 1
  • 2015-09-02T19:45:16.662-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4FPU3, prod, sort_default
1 of 1