Skip Content

Portable Generator120/240 Voltage, 3600 Rated Watts, 4500 Surge Watts, 30/15 Amps @ 120/240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Generator120/240 Voltage, 3600 Rated Watts, 4500 Surge Watts, 30/15 Amps @ 120/240V

Price $2,134.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 40P665
  • Mfr. Model # 5929
  • UNSPSC # 26111604
  • Catalog Page # N/A
  • Shipping Weight 141.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Generator
  • Rated Watts3600
  • Surge Watts4500
  • Engine BrandGenerac OHVI
  • Voltage120/240
  • Amps @ 120/240V30/15
  • Circuit BreakerYes
  • Engine Size216cc
  • Engine AlternatorBrushed
  • Run Time @ 1/2 Load9.5 hr./Tank
  • Fuel Tank Capacity4.75 gal.
  • Starter TypeRecoil
  • Wheel Kit IncludedYes
  • Low Oil Shut DownYes
  • Length30-1/2"
  • Width18-1/2"
  • Height23-1/4"
  • Full Power SwitchYes
  • Fuel TypeGasoline
  • Outlets(2) 120V 20A 5-20R Duplex Outlets, (1) 120V 30A L5-30R Twist Lock Outlet, & (1) 120/240V 30A L14-30R
  • Run Time Hour MeterYes
  • Cylinder MaterialCast Iron
  • IncludesFirst Oil, Maintenance Kit, Wheel Kit And Cord Set
  • Warranty3 yr.
  • StandardsEPA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Blown Engine after 1 hour I purchased unit for emergency backup. I ran it a few times with no problems (noisy). I used it with my reciprocating saw and it ran great. When I stopped working the unit made horrible schreeching noise and stopped. I could not pull the recoil out. I feared a seized engine. I could not get the place of purchase to honor any warranty. I took the engine apart and found the exhaust valve had snapped off! The head is useless now and there is a hole in the piston. I grand for 1 hour. WOW! November 10, 2012
  • 2015-08-31T19:41:11.584-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_40P665, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.