Skip Content

Portable Generator, 120/240 Voltage, 4000 Rated Watts, 5000 Surge Watts, 51.6/25.8 Amps @ 120/240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Portable Generator, 120/240 Voltage, 4000 Rated Watts, 5000 Surge Watts, 51.6/25.8 Amps @ 120/240V

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2ZMJ7
  • Mfr. Model # 5604
  • UNSPSC # 26111604
  • Catalog Page # N/A
  • Shipping Weight 154.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Generator
  • Rated Watts 4000
  • Surge Watts 5000
  • Engine Brand Generac OHVI
  • Voltage 120/240
  • Amps @ 120/240V 51.6/25.8
  • Circuit Breaker Yes
  • Engine Size 220cc
  • Engine Alternator Brushless
  • Run Time @ Full Load 6 hr./Tank
  • Run Time @ 1/2 Load 12 hr./Tank
  • Fuel Tank Capacity 5 gal.
  • Starter Type Recoil
  • Wheel Kit Included Yes
  • Air Cleaner Type Single Element
  • Low Oil Shut Down Yes
  • Length 29-1/4"
  • Width 23-1/2"
  • Height 26"
  • Full Power Switch Yes
  • Fuel Type Gasoline
  • Outlets (2) 20A @ 120V Duplex GFCI 5-20R (1) 20A @ 120V L14-20R
  • Run Time Hour Meter Yes
  • Cylinder Material Cast Iron
  • Includes First Oil, Maintenance Kit, Cord Set
  • Warranty 3 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.