Skip Content

Portable Generator,Rated Watts5000,389cc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Generator, Rated Watts5000,389cc

Clearance Price $515.00 / each

Price $757.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ZMF5
  • Mfr. Model # 5622
  • UNSPSC # 26111604
  • Catalog Page # N/A
  • Shipping Weight 194.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Generator
  • Rated Watts5000
  • Surge Watts6250
  • Engine BrandGenerac OHV
  • Voltage120/240
  • Amps @ 120/240V41.6/20.8
  • Circuit BreakerYes
  • Engine Size389cc
  • Engine AlternatorBrush
  • Run Time @ Full Load5 hr./Tank
  • Run Time @ 1/2 Load10 hr./Tank
  • Fuel Tank Capacity6.6 gal.
  • Starter TypeRecoil
  • Wheel Kit IncludedYes
  • Air Cleaner TypeSingle Element
  • Low Oil Shut DownYes
  • Length33-1/2"
  • Width26-1/2"
  • Height27"
  • Full Power SwitchYes
  • Fuel TypeGasoline
  • Outlets(2) 20A @ 120V Duplex 5-20R, (1) 30A 120/240V L14-30R
  • Run Time Hour MeterYes
  • Cylinder MaterialCast Iron
  • IncludesOil
  • Warranty2 yr.
  • StandardsEPA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Rated 4.6 out of 5 by 47reviewers.
Rated 5 out of 5 by Excellent Product Bought the generator for camping and tailgating. Used it for tailgating and had no issues, started on first pull and ran for 19 hours with one refuel. Definitely recommend this product. November 5, 2013
Rated 5 out of 5 by Great Generator for the money I have had this generator for several years and never fails me. I have it hooked up to a 10 circuit transfer switch which handle all my essentials. Well pump, heat, 2 refrigerators, lights , microwave, TV, alsarm system, TV, Fish tank, landscape lighting. I always let the gas run dry when turning off and must run at half choke. Always starts on first pull. September 25, 2013
Rated 4 out of 5 by good solid genset, worth buying worked immediately, not too loud, constant, uniform power. Used gas fairly quickly, like all others, so need larger gas can (5 gal min). very solid built unit, very heavy (a good thing), nice power cord for 110/220. only problem I had was the recoil starter broke in first week, a fluke I am sure. had to remove the cover and use a rope. Used it for a week steady during Hurricane Sandy in NJ. recommended. September 13, 2013
Rated 2 out of 5 by Had trouble with it the second time I used it. I bought this product as a home back-up. It was easy to set up, started and worked well the first time I used it. I did not need it for a while after that and it was not possible for me to drain the gas from it as is recommended for long term storage. I added some fuel stabilizer and put it in the garage. The next time I went to use it, it would not start and gas was pouring out of the carburetor.I will comment on the first time I used it. It started easily and ran well. It easily powered many lights, many fans, laptops, two TV's, several fans and two refrigerators. This kept my family fairly comfortable through a hot and miserable time. Also, it save a lot of money because we did not lose anything from the refrigerators. I will have it repaired and keep using it. July 17, 2013
Rated 5 out of 5 by Easy to use. Had one of these loaned to us after hurricane Sand. Still out of power we had a snowy night, the generator was covered by a lean-to and started (one pull) despite the cold. I also think that we were getting better than estimated run time per gallon of fuel. June 13, 2013
Rated 5 out of 5 by THIS PRODUCTS WORKS! I BOUGHT THIS GENERATOR BEFORE SANDY HIT. I DIDN'T NEED IT THEN' BUT WEHAD A SNOW STORM AND HAVE BEEN WITHOUT POWER FOR ALMOST 3 DAYS, AND NO POWER YET. GENERATOR HAS WORKED FLAWLESSLY!!!!!!!!!WE HAVE HUGE GENERAC GENERATORS AT WORK AND THEY ARE VERY GOOD MACHINES!!!!!!!!I RECOMMEND THESE TO ANYONE WHO IS LOOKING FOR PORTABLE, OR BACK UP POWER!!!!!!!! March 8, 2013
Rated 5 out of 5 by Blizzard of 2013 I purchased this unit 2 years ago and never had to use it until Blizzard 2013. Live in Quincy, MA and official snowfall was 30".We lost power and for 24 hours during storm.I hooked up to transfer switch, powered up Boiler, demand hot water, fridge, lights, pretty much had everything I need normally.Worked like a champ. Started with 2-3 pulls, used less gas that specs show.I start it every 3 months and run for 15 minutes. Use Stabil in fuel as recommended. This unit ROCKS!I may upgrade to natural gas whole house 8kw unit. February 13, 2013
Rated 5 out of 5 by Great dependable product Our Generac Generator was purchased a couple of days before Hurricane/Super Storm Sandy was to hit the northeast. Not wanting to be without at least a portable heater to use for my wife, we needed to have a generator. So, we were able to secure one at a small country hardware store. We spent more than we would have somewhere else but, we had peace of mind and a great product. Super Storm Sandy never ended up hitting us but, living where we do, we always end up losing power in the wintertime. I am confident that this generator will give us all the comforts we will need when we eventually lose power! I have started it up and each time I have, even in the freezing weather, she cranks right up! What a girl! Now, if I could only get my wife to do the same! lol December 6, 2012
  • 2015-08-28T20:18:13.178-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_47, tr_47
  • loc_en_US, sid_2ZMF5, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about kousber is loaded.
Additional information about kousber could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
At full load this generator will consume 10 gallons of fuel. At half load it will consume 5 gallons of fuel, etc.

Thanks for using Ask & Answer.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
-2points
0out of 2found this answer helpful.
Was this helpful?helpful0unhelpful2
  • 2015-08-28T20:07:15.247-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ZMF5, prod, sort_default
1 of 1
  • 2015-08-28T20:07:15.249-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ZMF5, prod, sort_default
1 of 1