Skip Content

Manual Transfer Switch,125/250V,18 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Manual Transfer Switch, 125/250V, 18 In. H

GENERAC

Price: $573.50 / each

Please sign in or register to access lists

  • Item # 3GY45
  • Mfr. Model # 6379
  • UNSPSC # 39121510
  • Catalog Page # 1364
  • Shipping Weight 24.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemManual Transfer Switch
  • Max. Wattage7500
  • Max. Amps30
  • Required Main Breaker in Load Center (Amp)60
  • Height18"
  • Width18"
  • Depth4"
  • NEMA Enclosure Type3R
  • Number of Circuits10
  • Voltage125/250
  • ColorGray
  • For Use With5939, 5940, 5946, 5943, 5796, 5798, 5747, 5930
  • IncludesBranch Circuit Breakers and Mechanically Interlocked Main Breakers
  • Meter TypeDual Watt
  • NEMA ConnectorL14-30
  • StandardsUL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Manual Transfer Switches
Interchangeable breakers allow easy replacement or expansion (up to 16 circuits). Flush- or surface-mount enclosure. All wires clearly marked within 24" flexible nonmetallic tubing. Accommodate Arc-fault and GFCI breakers. Include subfeed lugs for downstream panels.
Portable Generator Installation Components
• UL and C-UL Listed

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.