Skip Content

Manual Transfer Switch,30A,120/240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Manual Transfer Switch, 30A, 120/240V

Price $427.25 / each

Please sign in or register to access lists

Go

Ship to: 19019 (Change)

Go

Invalid Zip Code


PHILADELPHIA branch 593

  • Item # 11U454
  • Mfr. Model # 6408
  • UNSPSC # 26131803
  • Catalog Page # 1393
  • Shipping Weight 17.95 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemManual Transfer Switch
  • Max. Wattage7500
  • Max. Amps30
  • Required Main Breaker in Load Center (Amp)60
  • Height11-1/8"
  • Width9-1/4"
  • Depth3-3/8"
  • NEMA Enclosure Type1
  • Number of Circuits6
  • Number of Spaces10
  • Voltage120/240
  • ColorGray
  • For Use With5939, 5940, 5946, 5943, 5796, 5798, 5747, 5930
  • Includes30A Transfer Switch, 30A Power Inlet Box, 120" 30A Cord with Mfr. No. L14-30 Ends and Extra 20A Plug
  • Max. No. of Tandem Breakers8
  • Meter TypeWattmeters
  • MountWall
  • NEMA ConnectorL14-30
  • Phase1
  • StandardsUL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Portable Generator Installation Components
• UL and C-UL Listed
Prewired Transfer Switch Kit
Compatible with most generators up to 7500W. Includes 30A transfer switch and power inlet box, 20A plug (for generators up to 5000W), and 10-ft. power cord.


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by 3/4 inch flex is too small! It may be legal to put that many wires through a 3/4 inch flex, but it is far from practical. I fiddled around with this far too long trying to get it to fit. September 3, 2013
  • 2015-08-29T19:58:13.312-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_11U454, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.