Skip Content

Generator Monitoring Device close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Generator Monitoring Device

Price $392.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 20001 (Change)

Go

Invalid Zip Code

WASHINGTON branch 912

  • Item # 21AC92
  • Mfr. Model # 6463
  • UNSPSC # 26111604
  • Catalog Page # 1396
  • Shipping Weight 1.25 lbs.
Country of Origin South KoreaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGenerator Monitoring Device
  • For Use With8KW-150KW Generac Generators
  • ApplicationRemote Monitoring
  • IncludesMonitor Device
  • Warranty1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I have the Generac 36KW standby generator (2.4L engine) for my residence. The generator is locatedaway from the main body of my house and I am often not home. I would really like to know when the generator is running and monitor it's functions.
HOWEVER I have no cell phone service in that particular location. 100 feet away in the main body of the house I do have cellular phone service with the repeater I use. If I cannot use a celluar remote wireless device I would at least be happy with a display in my garage that would tell me when the unit ran.That could be hard wired.
Any help?
Thanks,
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Autocrib is loaded.
Additional information about Autocrib could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In the event that a customer has limited cellular service, we would recommend utilizing our wireless remote monitor system, model 5928 and the associated kit, model number 5958, for commercial sized generators, from 22-150kW. This accessory enables visual and audio alerts when the generator requires maintenance, an audio alert when the battery is low, features a small and compact design, and includes a magnetic backed casing, which enables mounting on alternative surfaces, such as a refrigerator The wireless remote monitor system should be located in a convenient viewing location within approximately 300 feet of the generator. However, please note that the signal of the accessory can be inhibited if the signal has to go through walls, floors, etc. Some building materials may completely block the passage of the signal. For example: steel beams, metal siding, and foil radiant barrier insulation will likely cause such issues. Further information about the wireless remote monitor can be found on the spec sheet for the remote monitor, or in its owner’s manual. Please contact Generac directly at 888-GENERAC (436-3722), with any other product-related comments, questions, or concerns.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Generac is loaded.
Additional information about Generac could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-06-02T20:08:26.827-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21AC92, prod, sort_default
1 of 1
  • 2015-06-02T20:08:26.829-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21AC92, prod, sort_default
1 of 1