Skip Content

Generator Load Manager, For Use With Generac Standby Series Generators close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Generator Load Manager, For Use With Generac Standby Series Generators

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 6FDN5
  • Mfr. Model # 5951
  • UNSPSC # 26131803
  • Catalog Page # N/A
  • Shipping Weight 2.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides instant remote generator status updates and testing. Features LED light alert for faults and warnings, generator alarm history, and graphing capability for trending engine rpm and utility and battery voltage. AC powered, with battery backup. Cradle mounts to desk or wall.

View More

Technical Specs

  • Item Generator Load Manager
  • For Use With Generac Standby Series Generators
  • Application Remote Control of Generator Functions, Exercise Cycles, Maintenance Reminders, Permanent Time and Date Stamping, and Warnings
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.