Skip Content

DLM Module,For Smart Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

DLM Module, For Smart Switch

Price: NA

Item no longer available


  • Item # 6FDN6
  • Mfr. Model # 5937
  • UNSPSC # 26111604
  • Catalog Page # N/A
  • Shipping Weight 2.5 lbs.
Country of Origin South KoreaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDLM Module
  • For Use WithSmart Switch
  • ApplicationRemote Monitoring Capabilities
  • StandardsNEMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This 50A digital load management module can make a standby power system smaller and more efficient. It increases a Generac® Nexus™ Smart Switch's 240V management capabilities, bringing shed loads back individually for power availability and reduced overload potential. The module is housed in a NEMA 3R enclosure, so it can be installed indoors or outdoors. Up to 4 modules can be used with a single switch.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.