Skip Content

Automatic Transfer Switch,240V,24 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Automatic Transfer Switch, 240V, 24 In. H

Price $1,683.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3HFD6
  • Mfr. Model # RTSN200J3
  • UNSPSC # 26131803
  • Catalog Page # 1396
  • Shipping Weight 63.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Automatic Transfer Switch
  • Voltage 240
  • Phase 3
  • NEMA Enclosure Type 3R
  • Max. Wattage 45000
  • Load Transition Type Open
  • Installation Standard
  • Max. Amps 200
  • Height 24"
  • Width 20-1/8"
  • Depth 7"
  • Enclosure Material Aluminum
  • 2-Wire Start No
  • Warranty 2 yr.
  • Automatic Exerciser No
  • Color Gray
  • For Use With QT02224JNAX, QTO2515JNSX, QTO2724JNAX, QTO3015JNSX, QT03624JNAX, QTO4524JNSX, QT04854JNAC, QTO4854JNAX, QT06024JNSX, QTO6024JVSX, QT07068JNAC, QT07068JVAN, QTO7068JNAX, QTO7068JVAC QTO8046JNAX, QTO8046JVAX, QT10068JNAC, QT10068JVAC, QT13068JNAC, QT13068JVAC, QT15068JNAC, QT15068JVAC
  • Lockable No
  • Manual Override Yes
  • Max. Wire Size 400 MCM
  • Sensing Generator Hz No
  • Sensing Line Failure 0.9
  • Sensing Under Volts 0.6
  • Time Delay Neutral No
  • Time Delay Retransfer Yes
  • Time Delay Transfer Yes
  • Standards UL, Cul
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Open-transition transfer switches are designed to operate with Generac's digital control on air-cooled generators, and the Nexus and Evolution™ controllers used on liquid-cooled generators from 22 to 150kW. Nonservice-rated.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.