Skip Content

Automatic Transfer Switch,240V,30 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Automatic Transfer Switch, 240V, 30 In. H

Price $1,033.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ZMH4
  • Mfr. Model # RTSY200A3
  • UNSPSC # 26111604
  • Catalog Page # 1396
  • Shipping Weight 32.89 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAutomatic Transfer Switch
  • Voltage240
  • Phase1
  • NEMA Enclosure Type3R
  • Max. Wattage48000
  • Load Transition TypeOpen
  • InstallationStandard
  • Max. Amps200
  • Height30"
  • Width13-1/2"
  • Depth7"
  • Enclosure MaterialAluminum
  • 2-Wire StartNo
  • Warranty5 yr.
  • Automatic ExerciserYes
  • ColorGray
  • For Use With5883, 6248, 6439, 6249, 6245, 6247, 6250, 5818, 6552
  • LockableNo
  • Manual OverrideYes
  • Max. Wire Size400 MCM
  • Repeat of Exercise Cycle7
  • Sensing Generator HzNo
  • Sensing Line Failure0.6
  • Sensing Under Volts0.6
  • Time Delay NeutralNo
  • Time Delay RetransferYes
  • Time Delay TransferYes
  • StandardsUL, Cul
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Does it meet NEMA 3 Requirements?
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about TomtheFlyer is loaded.
Additional information about TomtheFlyer could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The RTSD200A3 transfer switch has a NEMA 3R enclosure, which means it can be mounted either indoors or outdoors. The ideal location for this switch is nearest to your existing main distribution panel.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Generac is loaded.
Additional information about Generac could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about InfoSeeker2012 is loaded.
Additional information about InfoSeeker2012 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The Nexus Smart Switch, model RTSD200A3, is a 200 amp service entrance rated switch that features one (1) 200 amp service disconnect breaker.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Generac is loaded.
Additional information about Generac could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-03-31T19:40:00.661-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ZMH4, prod, sort_default
1 of 1
  • 2015-03-31T19:40:00.664-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ZMH4, prod, sort_default
1 of 1