Skip Content

Auto Standby Gen,Liq,NG/Propane,120/240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Auto Standby Gen, Liq, NG/Propane, 120/240V

Price: NA

Item no longer available


  • Item # 6FDN0
  • Mfr. Model # QT02224JNAX
  • UNSPSC # 26111604
  • Catalog Page # 1397
  • Shipping Weight 843.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAutomatic Standby Generator
  • Engine Cooling MethodLiquid
  • kW22 LP/22 NG
  • kVA Rating27.5
  • Voltage120/240
  • Height33-1/2"
  • Width29"
  • Length77"
  • Enclosure MaterialAluminum, Glavaneal
  • Fuel TypeNatural Gas/Propane
  • Engine BrandGenerac
  • Engine Size2.4L
  • Engine RPM1800
  • Amps66 @ 240V 3 Phase
  • NG Consumption @ Half Load316 cu. ft./hr.
  • LP Consumption @ Half Load3.4 gph
  • Hz60
  • Sound Level dBA61
  • Automatic Volts RegulationYes
  • 12VDC Battery ChargerYes
  • Battery Requirements26R
  • Engine (Block Heater)Optional
  • Fault Indicator LightsYes
  • Fuel NPT Pipe Connection Sz.3/4"
  • High Temp. AlarmYes
  • Low Coolant Level AlarmYes
  • Low Oil Pressure AlarmYes
  • Main Circuit BreakerYes
  • Min. Gas Pressure @ Generator (In WC)5 to 7
  • Over Crank ProtectionYes
  • Phase3
  • Power Factor0.8
  • Repeat of Exercise Cycle7
  • Run Time Hour MeterYes
  • Over SpeedYes
  • IncludesOil Drain Extension, Radiator Drain Extension, Battery Cables and Rack, Flex Fuel Line, Fan and Belt Guards, Instruction Sheets
  • StandardsUL cUL, CSA, NEMA, EGSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details


StandbyGenerator


Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.