Skip Content

Automtc Standby Generator,Liquid,60kW,NG close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Automtc Standby Generator, Liquid, 60kW, NG

Price $17,118.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ZNH8
  • Mfr. Model # QT06024KNSX
  • UNSPSC # 26111604
  • Catalog Page # 1396
  • Shipping Weight 1825.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAutomatic Standby Generator
  • Engine Cooling MethodLiquid
  • kW60
  • kVA Rating75
  • Voltage277/480
  • Height41"
  • Width53"
  • Length84"
  • Enclosure MaterialSteel
  • Fuel TypeNatural Gas
  • Engine BrandGenerac
  • Engine Size2.4L
  • Engine RPM3600
  • Amps90.3
  • NG Consumption @ Half Load862 cu. ft./hr.
  • Hz60
  • Sound Level dBA63
  • Automatic Volts RegulationYes
  • Battery IncludedNo
  • 12VDC Battery ChargerYes
  • Battery Requirements24F
  • Engine (Block Heater)Optional
  • Fault Indicator LightsYes
  • Fuel NPT Pipe Connection Sz.3/4"
  • High Temp. AlarmYes
  • Low Coolant Level AlarmYes
  • Low Oil Pressure AlarmYes
  • Main Circuit BreakerYes
  • Min. Gas Pressure @ Generator (In WC)5 to 14
  • Over Crank ProtectionYes
  • Phase3
  • Power Factor0.8
  • Repeat of Exercise Cycle7
  • Run Time Hour MeterYes
  • Over SpeedYes
  • IncludesOil Drain Extension, Radiator Drain Extension, Battery Charge Alternator, Flex Fuel Line, Fan and Belt Guards, Instruction Sheets
  • StandardsUL cUL, CSA, NEMA, EGSA

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA and MA.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details


StandbyGenerator



Rated 4.8 out of 5 by 4reviewers.
Rated 5 out of 5 by A great value and seamless ownership experience An excellent generator and a wonderful ownership experience since I switched from my previous generator. March 27, 2014
Rated 5 out of 5 by A wonderful product In 2003 after losing power for 11 days during Hurricane Isabelle we decided to have a generator installed. Our Generac 60K "turn-key" system was installed. It has been a godsend.Most especially this past week when the dechero hit the Mid-Atlantic. We lost power at 10:30 pm on Friday 6/29/2012. The generator kicked in and ran for 47 hours without a problembefore the power was restored. We have a 4000 sq ft home on well and septic with 4 heat pumps. I have learned over the past 9 years how to manage the load so we have a/c and otherservices. I was so very grateful for the reliability of my system with these 100+ degree days. Thank you so very much for your fine product. July 3, 2012
Rated 4 out of 5 by Great for residential, but has limited use in commercial Fine for backing up freezers and other loads, but cannot be used for emergency lighting in commercial establishments. Start up time will not pass most firemarshall inspections when used for emergency lighting. Excedes 9 secs to start and transfer loads, but is fine for optional standby use. November 10, 2011
Rated 5 out of 5 by It's reliable and quite. What more could you need in a generator. It's reliable and quite. What more could you possibly want or need in a generator. October 7, 2011
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.