Skip Content

Liquid Engine Cooling, 120/240VAC Voltage, Engine Size: 2.4L, 56.25 kVA Rating, 3 Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Liquid Engine Cooling, 120/240VAC Voltage, Engine Size: 2.4L, 56.25 kVA Rating, 3 Phase

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2ZNG8
  • Mfr. Model # QT04524JNSX
  • UNSPSC # 26111604
  • Catalog Page # N/A
  • Shipping Weight 1600.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Supplemental product information has been provided to improve the usage and application of this item.


StandbyGenerator


View Information

Technical Specs

  • Item Automatic Standby Generator
  • Engine Cooling Liquid
  • kW 45 LP/45 NG
  • kVA Rating 56.25
  • Voltage 120/240VAC
  • Height 53"
  • Width 41"
  • Length 96"
  • Enclosure Material Steel
  • Fuel Type Liquid Propane/Natural Gas
  • Engine Brand Generac
  • Engine Size 2.4L
  • Engine RPM 3600
  • Amps 135.4
  • NG Consumption @ Half Load 720 cu. ft./hr.
  • LP Consumption @ Half Load 7.86 gph
  • Hz 60
  • Sound Level dBA 61
  • Automatic Volts Regulation Yes
  • Battery Included No
  • 12VDC Battery Charger Yes
  • Battery Requirements 26
  • Engine (Block Heater) Yes or No
  • Fault Indicator Lights Yes
  • Fuel NPT Pipe Connection Sz. 3/4"
  • High Temp. Alarm Yes
  • Low Oil Pressure Alarm Yes
  • Low Coolant Level Alarm Yes
  • Min. Gas Pressure @ Generator (In WC) 5 to 14
  • Over Crank Protection Yes
  • Phase 3
  • Power Factor 0.8
  • Repeat of Exercise Cycle 7 Days
  • Run Time Hour Meter Yes
  • Main Circuit Breaker Yes
  • Over Speed Yes
  • Includes Oil Drain Extension, Radiator Drain Extension, Battery Charge Alternator, Flex Fuel Line, Fan and Belt Guards, Instruction Sheets
  • Standards UL cUL, CSA, NEMA, EGSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA and MA

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.