Skip Content

Automtc Standby Generator,Liq,NG/Propane close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Automtc Standby Generator, Liq, NG/Propane

Price $14,353.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2ZNG6
  • Mfr. Model # QT04524ANSX
  • UNSPSC # 26111604
  • Catalog Page # 1397
  • Shipping Weight 1512.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAutomatic Standby Generator
  • Engine Cooling MethodLiquid
  • kW45 LP/45 NG
  • kVA Rating45
  • Voltage120/240
  • Height53"
  • Width41"
  • Length96"
  • Enclosure MaterialSteel
  • Fuel TypeNatural Gas/Propane
  • Engine BrandGenerac
  • Engine Size2.4L
  • Engine RPM3600
  • Amps187.5
  • NG Consumption @ Half Load720 cu. ft./hr.
  • LP Consumption @ Half Load7.86 gph
  • Hz60
  • Sound Level dBA61
  • Automatic Volts RegulationYes
  • Battery IncludedNo
  • 12VDC Battery ChargerYes
  • Battery Requirements26
  • Engine (Block Heater)Optional
  • Fault Indicator LightsYes
  • Fuel NPT Pipe Connection Sz.3/4"
  • High Temp. AlarmYes
  • Low Coolant Level AlarmYes
  • Low Oil Pressure AlarmYes
  • Main Circuit BreakerYes
  • Min. Gas Pressure @ Generator (In WC)5 to 14
  • Over Crank ProtectionYes
  • Phase1
  • Power Factor1.0
  • Repeat of Exercise Cycle7
  • Run Time Hour MeterYes
  • Over SpeedYes
  • IncludesOil Drain Extension, Radiator Drain Extension, Battery Charge Alternator, Flex Fuel Line, Fan and Belt Guards, Instruction Sheets
  • StandardsUL cUL, CSA, NEMA, EGSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA and MA.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.



Alternate Products

Rated 5 out of 5 by 8reviewers.
Rated 5 out of 5 by Peace of Mind - Generator ready to go online anytime We have owned our 36KW Generac Generator since summer of 2013. It has an automatic disconnect that will allow power to our home within 15 seconds of interruption. We are out of town a lot and I'm alerted on my phone if there is a power loss and know when the generator is running. I know if my family is there, they will have power necessary for their safety and comfort. That gives us all a peace of mind. Quality and Reliability is #1 with Generac. Thanks for being available.Ray May 27, 2015
Rated 5 out of 5 by This product has great performance! The Generac 36K Quietsource backup generator is a life saver for us. It performs as described, each time and every time. We live in an area where electrical power is not reliable during rain or heavy wind storms. We appreciate the reliability of this product as our home must have electrical power due to a health condition in our family. Thanks Generac! August 5, 2014
Rated 5 out of 5 by Now ready for electrical power outages.... Never again will I or my family worry about electrical power failures. We lived through several hurricanes in which we were without power for several days. Now we will have internet, phone, satellite, security system protection, air conditioning, refrigerator, freezer, and washer and dryer ability. No more having to pack up kids, grandkids, and pets to travel hours to find a hotel/motel that has power. No more hauling dirty laundry and find ice. Thanks have made my Day! March 17, 2014
Rated 5 out of 5 by 36KW QuietSource Our generator installation went great. The Generac 36KW looks great sitting next to our house. It was set up to run 1/2 of our house. Hopefully we will not lose power, but if we do we will barely notice. September 23, 2013
Rated 5 out of 5 by Hurricane Ready in Louisiana! Installed 36kw Quietsource upon completion of new home in South Louisiana.Its not a matter of "if", but "when" we have a prolonged power outage, we stand strong and ready. It's weekly exercise run is so quiet!Family safey and comfort is extremely important and our Generac is the proudest possession of our home.We have lived through several hurricanes, but will never spend 2-3 weeks in 95-degree Louisiana heat again!Thank you Generac! May 3, 2013
Rated 5 out of 5 by Run very quiet. I purchased a 36K. I give it 5. Hurrican Isaac was the first time I experience it in full service. It ran great. September 2, 2012
Rated 5 out of 5 by Never New It Was On I have had nothing but good to say about my QuietSource. We had a power outage just before I came home just before dark. I went in the back door as usual just around corner from my generator. My wife came in shortly after dark and told me that all the lights on the street were off when I realized that we were running under generator power. I could not believe that I never noticed the generator running. March 28, 2012
Rated 5 out of 5 by Great Unit We just went thru hurricane Irene and this unit kept everything in my house running like I was on commercial power! My house has two separate meters with 200amps at each; We installed two ATS’s. It took less than 30secs for backup power to turn on. I ran my 5ton AC unit, 3ton AC unit, all the lights in the house, electric oven, dishwasher, TV’s, Computers, 2frigs and 2ice chest freezers. I can’t tell you how impressed I am with my 36kw unit. It was not that cheap, however it is worth every penny!!! August 29, 2011
  • 2015-10-06T20:03:04.071-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_8, tr_8
  • loc_en_US, sid_2ZNG6, prod, sort_default
1-8 of 8

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.