Skip Content

Liquid Engine Cooling, 120/240VAC Voltage, Engine Size: 1.5L, 30 kVA Rating, 1 Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Liquid Engine Cooling, 120/240VAC Voltage, Engine Size: 1.5L, 30 kVA Rating, 1 Phase

Clearance Price $10,912.65 / each

Price $11,487.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ZNF9
  • Mfr. Model # QT03015ANSX
  • UNSPSC # 26111604
  • Catalog Page # N/A
  • Shipping Weight 961.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Supplemental product information has been provided to improve the usage and application of this item.


StandbyGenerator


View Information

Technical Specs

  • Item Automatic Standby Generator
  • Engine Cooling Liquid
  • kW 30 LP/30 NG
  • kVA Rating 30
  • Voltage 120/240VAC
  • Height 40"
  • Width 36"
  • Length 77"
  • Enclosure Material Steel
  • Fuel Type Liquid Propane/Natural Gas
  • Engine Brand Generac
  • Engine Size 1.5L
  • Engine RPM 3600
  • Amps 125
  • NG Consumption @ Half Load 492 cu. ft./hr.
  • LP Consumption @ Half Load 5.40 gph
  • Hz 60
  • Sound Level dBA 59 Exercising At 7m or 73 Normal Operation At 7m
  • Automatic Volts Regulation Yes
  • Battery Included No
  • 12VDC Battery Charger Yes
  • Battery Requirements 26
  • Engine (Block Heater) Yes or No
  • Fault Indicator Lights Yes
  • Fuel NPT Pipe Connection Sz. 3/4"
  • High Temp. Alarm Yes
  • Low Oil Pressure Alarm Yes
  • Low Coolant Level Alarm Yes
  • Min. Gas Pressure @ Generator (In WC) 5 to 14
  • Over Crank Protection Yes
  • Phase 1
  • Power Factor 1.0
  • Repeat of Exercise Cycle 7 Days
  • Run Time Hour Meter Yes
  • Main Circuit Breaker Yes
  • Over Speed Yes
  • Includes Oil Drain Extension, Radiator Drain Extension, Battery Charge Alternator, Flex Fuel Line, Fan and Belt Guards, Instruction Sheets
  • Standards UL cUL, CSA, NEMA, EGSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Rated 4.8 out of 5 by 4reviewers.
Rated 5 out of 5 by -45 wind chill today; security knowing Generac will run if power goes off. -40 to -45 wind chill today. Security knowing our Generac 30K will run entire home with electric heating and all during power outages. February 22, 2015
Rated 5 out of 5 by Great System! Lots of power in a small footprint! Dependable and Reliable system. Great monitoring service. Easy to use controls. Very quiet. August 19, 2013
Rated 4 out of 5 by Check everything Unit was shipped with a loose oil filter. Second time it exercised, blew 3 quarts of oil all over. Made a mess of internals, made a mess of concrete base. Before startup, recommend use caution and check all fittings, hoses, etc. to ensure factory has not slipped on these items. January 15, 2012
Rated 5 out of 5 by Excellent Whole House Backup Generator The generator has been an excellent choice for our needs. It has performed well and manages the entire house load without issue. October 6, 2011
  • 2016-04-27 T23:16:33.717-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_2ZNF9, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.