Skip Content

Automtc Standby Generator,Liq,NG/Propane close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Automtc Standby Generator, Liq, NG/Propane

Price $12,183.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ZNF8
  • Mfr. Model # QT02724GNAX
  • UNSPSC # 26111604
  • Catalog Page # 1397
  • Shipping Weight 1450.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAutomatic Standby Generator
  • Engine Cooling MethodLiquid
  • kW27 LP/25 NG
  • kVA Rating33.75
  • Voltage120/208
  • Height40"
  • Width36"
  • Length77"
  • Enclosure MaterialAluminum
  • Fuel TypeNatural Gas/Propane
  • Engine BrandGenerac
  • Engine Size2.4L
  • Engine RPM1800
  • Amps94
  • NG Consumption @ Half Load359 cu. ft./hr.
  • LP Consumption @ Half Load4.1 gph
  • Hz60
  • Sound Level dBA61
  • Automatic Volts RegulationYes
  • Battery IncludedNo
  • 12VDC Battery ChargerYes
  • Battery Requirements26
  • Engine (Block Heater)Optional
  • Fault Indicator LightsYes
  • Fuel NPT Pipe Connection Sz.3/4"
  • High Temp. AlarmYes
  • Low Coolant Level AlarmYes
  • Low Oil Pressure AlarmYes
  • Main Circuit BreakerYes
  • Min. Gas Pressure @ Generator (In WC)5 to 14
  • Over Crank ProtectionYes
  • Phase3
  • Power Factor0.8
  • Repeat of Exercise Cycle7
  • Run Time Hour MeterYes
  • Over SpeedYes
  • StandardsUL cUL, CSA, NEMA, EGSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details


StandbyGenerator



Rated 5 out of 5 by 8reviewers.
Rated 5 out of 5 by Should have got it long ago. Takes the worries away knowing that we will have a/c for our handicapped son. And the sump pump will run and food wont spoil. October 11, 2014
Rated 5 out of 5 by review of the genreator the system is quiet and is meeting all the expectations July 2, 2014
Rated 5 out of 5 by Unit has been up and running for a year had one issue handled professionally Unit was installed and running for about three months then I got message that it failed to start I looked at unit and found starter was not working I called help line and they informed me I needed to call a service company I placed call tec came right out and made repairs at no cost to me. The problem was handle quickly and professionally That is the test of a good company not how they handle units that have no problems it is how they handle units that have a problem unit running excellent with no issues thanksMark HNew Jersey March 27, 2014
Rated 5 out of 5 by Great product for the money Since Hurricane Rita friends have purchased the Generac generally the 20Kw, I decided to go with the 27KW. which I purchased for Doug Williford and Sons it was a pleasure doing business with them. They done an excellant job and took the time to explain the ins and outs. The equipment runs quite and was sized right for my needs. I would recommend the Generac to all of my friends. I have been wanting one for a long time now I have peace of mind knowing I have dependable back up power. August 20, 2012
Rated 5 out of 5 by Running Silent Excellent machine. I expect many years of service out of this generator. I have missed 2 test runs on Saturday mornings because the machine runs so quiet. April 3, 2012
Rated 5 out of 5 by Quiet and dependable Unit is quiet and dependable never misses a test run. Initially had a few quirks with the transfer switch but the unit itself is on when you need it everytime. December 7, 2011
Rated 5 out of 5 by OUTSTANDING !!!! The generator has been installed for a little over a year now. It has never missed a test run. I lost power once for a little while and honestly didn't know it.It is so quiet that it is not heard from inside or outside the neighbor's house.Outstanding product. I would reccommend it to my best of friends. November 22, 2011
Rated 5 out of 5 by It runs its weekly tests on schedule and is ready when needed. There were issues with the computer module when it was installed that would not allow it to be programmed. It had to be send back to the factory. Once the original module was corrected it has been there when it was needed. It was used for about 4 hours one day(ran flawlessly) and about an hour another time. It's good to know it's there when I need it. October 6, 2011
  • 2015-07-06T21:14:10.975-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_8, tr_8
  • loc_en_US, sid_2ZNF8, prod, sort_default
1-8 of 8

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.