Skip Content

Automatic Standby Generator,17LP/16NG kW close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Automatic Standby Generator, 17LP/16NG kW

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2ZMG8
  • Mfr. Model # 6249
  • UNSPSC # 26111604
  • Catalog Page # N/A
  • Shipping Weight 465.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Supplemental product information has been provided to improve the usage and application of this item.


StandbyGenerator


View Information

Technical Specs

  • Item Automatic Standby Generator
  • Engine Cooling Air
  • kW 17 LP/16 NG
  • kVA Rating 17 LP/16 NG
  • Voltage 240
  • Height 29"
  • Width 25"
  • Length 48"
  • Enclosure Material Aluminum
  • Fuel Type Natural Gas/Liquid Propane
  • Engine Brand Generac OHVI
  • Engine Size 992cc
  • Engine RPM 3600
  • Amps @ 120/240V, 1 Phase LP 70.8 /66.6 NG
  • Amps 65
  • NG Consumption @ Half Load 261 cu. ft./hr.
  • LP Consumption @ Half Load 2.57 gph
  • Hz 60
  • Sound Level dBA 66
  • Automatic Volts Regulation Yes
  • Battery Included No
  • 12VDC Battery Charger Yes
  • Battery Requirements 525 CCA
  • Engine (Block Heater) Yes or No
  • Fault Indicator Lights Yes
  • Fuel NPT Pipe Connection Sz. 1/2"
  • High Temp. Alarm Yes
  • Low Oil Pressure Alarm Yes
  • Min. Gas Pressure @ Generator (In WC) 10 to 12/5 to 7
  • Over Crank Protection Yes
  • Phase 1
  • Power Factor 1
  • Repeat of Exercise Cycle 7 Days
  • Run Time Hour Meter Yes
  • Main Circuit Breaker Fuse Built Into Controller; Circuit Breakers are Located in the Transfer Switch
  • Over Speed Yes
  • Includes 1 Ft Flexible Fuel Line Connector
  • Standards UL, CSA, NEMA, EGSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.