Skip Content

Automatic Standby Generator,6 LP kW close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Automatic Standby Generator, 6 LP kW

Price $5,289.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: 75201 (Change)


Invalid Zip Code

DALLAS branch 201

  • Item # 11C856
  • Mfr. Model # 5818
  • UNSPSC # 26111604
  • Catalog Page # 1397
  • Shipping Weight 387.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Automatic Standby Generator
  • Engine Cooling Method Air
  • kW 6 LP
  • kVA Rating 6 LP
  • Voltage 120/240
  • Height 29"
  • Width 25"
  • Length 48"
  • Enclosure Material Steel
  • Fuel Type Propane
  • Engine Brand Generac OHVI
  • Engine Size 530cc
  • Engine RPM 2600
  • Amps @ 120/240V, 1 Phase 50A (25 @ 240VAC)
  • Amps 50
  • Hz 60
  • Sound Level dBA 52
  • Automatic Volts Regulation Yes
  • Battery Included Yes
  • Battery Requirements 525 CCA
  • Engine (Block Heater) Yes
  • Fault Indicator Lights Yes
  • Fuel NPT Pipe Connection Sz. Varies
  • Fuel Tank Capacity Continuous
  • High Temp. Alarm Yes
  • Min. Gas Pressure @ Generator (In WC) 11 to 14
  • Phase 1
  • Power Factor 1
  • Run Time Hour Meter Yes
  • Main Circuit Breaker Yes
  • Includes Generator, Composite Mounting Pad, Flexible Fuel Line Connector
  • Standards UL2200, CSA, NEMA MG1-22, EGSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines


This standby generator is designed to run quietly, withstand highly corrosive environments, and stand up to severe weather conditions. It provides options for additional features to address individual applications, such as advanced controls for instant monitoring. An RTS Series transfer switch, available separately, is required for use with this generator. Local permits for gas piping, concrete foundation, electrical inspection, and approval are necessary for installation.


Rated 4.7 out of 5 by 3reviewers.
Rated 5 out of 5 by Quite pricy but a great product. I have had my Ecogen for over two years now and approx. 1,000 hrs. on it.Had one issue with the solenoid that controls the choke mechanism. Generac was very supportive and warranty was no issue. A service tech.had to drive up 300 kilometers to install replacement part. Fortunately I am a mechanical kind of guy and was able to tell him what to bring for parts or he would have had to make two trips.I live off grid in the bush of northern Saskatchewan, Canada. My primary power source is Solar. For at least three months of the winter we do not receive enough sunlight to meet our daily needs. Thus the need for a back up generator to charge my battery bank.The past two winters have been very cold and I cannot use any type of electrical devices to assist starting my generator (ie. block heaters, warming devices). I do keep a smart charger on the battery to keep it in top shape and have the Gen. under a lean-to which gives it some protection from the elements. That said the generator starts reliably down to -28 C (18 F). I feel that is quite good for a propane engine. Any colder than that I use a portable Gen. that is kept in a heated shed to charge my battery's. Unfortunately we have had many - 30 - 40C days this winter.This Generator is quite fuel efficient, simple to do maintenance and very quiet.Overall I am very pleased with this product. January 8, 2014
Rated 4 out of 5 by Good, but know what you are getting I live off the grid in Vermont, and having a propane generator that would auto start was a priority for us. Finding one that was warranted for off-grid use was important; However, a few things surprised me when I got and installed the product.1. the installation manual is less than clear about how to install and wire this unit. More detail and pictures would be a plus.2. this unit requires 120v power to keep the on-board battery charged. this seem counterintuitive for a system designed for off-grid use when every electron is precious. the computer that runs the generator uses a lot of power, and will drain the battery in a few days. why not install a more efficient computer so I don't have to waste power in maintaining the battery?3. if you want 240, you have to order a conversion kit. since I haven't ordered the kit yet, I don't know what it costs, but if it is only a few dollars, why not make it a standard part that is shipped with the unit? it looks to consist of a dual-pole 25-amp breaker, a piece of wire, and instructions.4. the price i paid was the lowest I found anywhere, but the unit was still almost twice to cost of a unit not warranted for off-grid use. it might have made more sense for me to buy a less-expensive unit without the warranty and be prepared to buy another one later on. hindsight....It is very quiet, and I have not had any issues with it starting, running or charging my batteries. We will see how the 240V upgrade goes.I recommend this product, but know what you are getting before you buy. March 9, 2013
Rated 5 out of 5 by A true life saver. We have only had this unit one day, but I can not tell you how much worry has been lifted. My husband has to have breathing treatments every day, some times three times a day, and with the electric going out 2-3 times a year for 4-7 days at a time, we will not have to worry about his treatments. Also, because of his bad lungs we can not longer use our fireplace, this unit will keep our furnace going. Thanks. February 27, 2013
  • 2015-11-25 T19:27:37.523-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_11C856, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

« Back
1 year, 9 months ago
Read all my Q&A
Please wait while more information about Mynameis3characterslong is loaded.
Additional information about Mynameis3characterslong could not be loaded.
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too


Generac’s 6kw EcoGen Series automatic standby generator is an air-cooled unit. “Air-cooled” refers to the technique by which the unit is kept from over-heating; a liquid cooled unit cools the unit in a different manner. In any case, we recommend utilizing a Cold Weater Kit on our air-cooled generators between the sizes of 8-20kw, to keep the unit operational in environments in which the temperatures commonly fall below 32 degrees. Please note that Generac’s 6kw EcoGen Series automatic standby generator is not compatible with the Cold Weather Kit, as the kit requires connecting to the N1 and N2 lines; those of which the 6kw EcoGen does not feature. Moreover, in the event that your question was concerning a liquid-cooled unit, please know that we recommend utilizing a Cold Weather Kit, which includes a battery wrap/warmer which prevents the battery from discharging during very cold weather. In order for us to provide a definitive response to your inquiry, we would like to clarify which automatic standby generator you are referring to. To provide this information to our representatives, please contact us directly at 888-GENERAC (436-3722).
1 year, 9 months ago
Read all my Q&A
Please wait while more information about Generac is loaded.
Additional information about Generac could not be loaded.
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-11-25 T19:34:37.421-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11C856, prod, sort_default
1 of 1
  • 2015-11-25 T19:34:37.422-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11C856, prod, sort_default
1 of 1