Skip Content

Auto Standby Gen,Liq,NG/Propane,120/240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Auto Standby Gen, Liq, NG/Propane, 120/240V

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5ELZ2
  • Mfr. Model # QT04524JNSC
  • UNSPSC # 26111604
  • Catalog Page # N/A
  • Shipping Weight 1414.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Supplemental product information has been provided to improve the usage and application of this item.


StandbyGenerator


View Information

Technical Specs

  • Item Automatic Standby Generator
  • Engine Cooling Liquid
  • kW 45 LP/45 NG
  • kVA Rating 56.25
  • Voltage 120/240
  • Height 53"
  • Width 41"
  • Length 96"
  • Enclosure Material Steel
  • Fuel Type Natural Gas/Liquid Propane
  • Engine Brand Generac
  • Engine Size 2.4L
  • Engine RPM 3600
  • Amps 135
  • NG Consumption @ Half Load 604 cu. ft./hr.
  • LP Consumption @ Half Load 6.8 gph
  • Hz 60
  • Sound Level dBA 61 Exercising At 7m or 65 Normal Operation At 7m
  • Automatic Volts Regulation Yes
  • 12VDC Battery Charger Yes
  • Battery Requirements 24F
  • Engine (Block Heater) No
  • Fault Indicator Lights 7
  • Fuel NPT Pipe Connection Sz. 3/4"
  • High Temp. Alarm Yes
  • Low Oil Pressure Alarm Yes
  • Low Coolant Level Alarm Yes
  • Min. Gas Pressure @ Generator (In WC) 5 to 7
  • Over Crank Protection Yes
  • Phase 3
  • Power Factor 0.8
  • Repeat of Exercise Cycle 7
  • Run Time Hour Meter Yes
  • Over Speed Yes
  • Standards NEC, UL 2200
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.