Skip Content

Portable Generator, 120/240 Voltage, 6500 Rated Watts, 8125 Surge Watts, 54.2/27.1 Amps @ 120/240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Generator, 120/240 Voltage, 6500 Rated Watts, 8125 Surge Watts, 54.2/27.1 Amps @ 120/240V

Price $1,106.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6FDK8
  • Mfr. Model # 5940
  • UNSPSC # 26111604
  • Catalog Page # 1240
  • Shipping Weight 197.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features circuit breaker protected outlets and includes first oil. Has low-tone muffler for quiet operation and never-flat wheels. For outdoor use only.

View More

Technical Specs

  • Item Portable Generator
  • Rated Watts 6500
  • Surge Watts 8125
  • Engine Brand Generac OHV
  • Voltage 120/240
  • Amps @ 120/240V 54.2/27.1
  • Circuit Breaker Yes
  • Engine Size 389cc
  • Engine Alternator Brush
  • Run Time @ Full Load 5 hr./Tank
  • Run Time @ 1/2 Load 10 hr./Tank
  • Fuel Tank Capacity 7.2 gal.
  • Starter Type Recoil
  • Wheel Kit Included Yes
  • Air Cleaner Type Single Element
  • Low Oil Shut Down Yes
  • Length 27-1/4"
  • Width 27"
  • Height 25"
  • Full Power Switch No
  • Fuel Type Gasoline
  • Outlets (2) 5-20R 120V, (1) L14-30R Twist-Lock 120/240V
  • Run Time Hour Meter Yes
  • Cylinder Material Cast Iron
  • Includes Handle, Bottle of Oil, Oil Funnel
  • Warranty 2 yr. Limited Residential, 1 yr. Commercial
  • Standards CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.