Skip Content

 
60 kW Automatic Standby Generator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

60 kW Automatic Standby Generator

GENERAC


Technical Specs

  • kW60 
  • Engine BrandGenerac 
  • Engine Size2.4L 
  • Height41" 
  • Width53" 
  • Length84" 
  • Enclosure MaterialSteel 
kVA Rating
Please Select
Voltage
Please Select
Fuel Type
Please Select
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
kVA Rating
Voltage
Fuel Type
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
QT06024ANSX
60
120/240
Natural Gas

Product ships within 15 business days from supplier

$17,118.00 / each

Automtc Standby Generator,Liquid,60kW,NG
Catalog Page #  1396 

$17,118.00 / each

Technical Specs

  • kW60
  • kVA Rating60
  • Voltage120/240
  • Engine BrandGenerac
  • Fuel TypeNatural Gas
  • Engine Size2.4L
  • Height41"
  • Width53"
  • Length84"
  • Enclosure MaterialSteel
QT06024AVSX
60
120/240
Propane

Product ships within 15 business days from supplier

$17,118.00 / each

Auto Standby Gen,Liquid,Propane,120/240V
Catalog Page #  1396 

$17,118.00 / each

Technical Specs

  • kW60
  • kVA Rating60
  • Voltage120/240
  • Engine BrandGenerac
  • Fuel TypePropane
  • Engine Size2.4L
  • Height41"
  • Width53"
  • Length84"
  • Enclosure MaterialSteel
QT06024GNSX
75
120/208
Natural Gas

$17,118.00 / each

Automtc Standby Generator,Liquid,60kW,NG
Catalog Page #  1396 

$17,118.00 / each

Technical Specs

  • kW60
  • kVA Rating75
  • Voltage120/208
  • Engine BrandGenerac
  • Fuel TypeNatural Gas
  • Engine Size2.4L
  • Height41"
  • Width53"
  • Length84"
  • Enclosure MaterialSteel
QT06024GVSX
75
120/208
Propane

Product ships within 15 business days from supplier

$17,118.00 / each

Auto Standby Gen,Liquid,Propane,120/208V
Catalog Page #  1396 

$17,118.00 / each

Technical Specs

  • kW60
  • kVA Rating75
  • Voltage120/208
  • Engine BrandGenerac
  • Fuel TypePropane
  • Engine Size2.4L
  • Height41"
  • Width53"
  • Length84"
  • Enclosure MaterialSteel
QT06024JNSX
75
120/240
Natural Gas

Product ships within 15 business days from supplier

$17,118.00 / each

Automtc Standby Generator,Liquid,60kW,NG
Catalog Page #  1396 

$17,118.00 / each

Technical Specs

  • kW60
  • kVA Rating75
  • Voltage120/240
  • Engine BrandGenerac
  • Fuel TypeNatural Gas
  • Engine Size2.4L
  • Height41"
  • Width53"
  • Length84"
  • Enclosure MaterialSteel
QT06024JVSX
75
120/240
Propane

Product ships within 15 business days from supplier

$17,118.00 / each

Auto Standby Gen,Liquid,Propane,120/240V
Catalog Page #  1396 

$17,118.00 / each

Technical Specs

  • kW60
  • kVA Rating75
  • Voltage120/240
  • Engine BrandGenerac
  • Fuel TypePropane
  • Engine Size2.4L
  • Height41"
  • Width53"
  • Length84"
  • Enclosure MaterialSteel
QT06024KNSX
75
277/480
Natural Gas

Product ships within 15 business days from supplier

$17,118.00 / each

Automtc Standby Generator,Liquid,60kW,NG
Catalog Page #  1396 

$17,118.00 / each

Technical Specs

  • kW60
  • kVA Rating75
  • Voltage277/480
  • Engine BrandGenerac
  • Fuel TypeNatural Gas
  • Engine Size2.4L
  • Height41"
  • Width53"
  • Length84"
  • Enclosure MaterialSteel
QT06024KVSX
75
277/480
Propane

Product ships within 15 business days from supplier

$17,118.00 / each

Auto Standby Gen,Liquid,Propane,277/480V
Catalog Page #  1396 

$17,118.00 / each

Technical Specs

  • kW60
  • kVA Rating75
  • Voltage277/480
  • Engine BrandGenerac
  • Fuel TypePropane
  • Engine Size2.4L
  • Height41"
  • Width53"
  • Length84"
  • Enclosure MaterialSteel