Skip Content

 
45 LP/45 NG kW Automatic Standby Generator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

45 LP/45 NG kW Automatic Standby Generator


Technical Specs

  • kW45 LP/45 NG 
  • kVA Rating45 
  • Voltage120/240 
  • Engine BrandGenerac 
  • Fuel TypeNatural Gas/Propane 
  • Engine Size2.4L 
  • Height53" 
  • Width41" 
  • Length96" 
  • Enclosure MaterialSteel 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
1 Product
Compare /
Product #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
QT04524ANSX

$14,353.00 / each

Enter location to check availability
Automtc Standby Generator,Liq,NG/Propane
Catalog Page #  1397 

Price $14,353.00 / each

Technical Specs

  • kW45 LP/45 NG
  • kVA Rating45
  • Voltage120/240
  • Engine BrandGenerac
  • Fuel TypeNatural Gas/Propane
  • Engine Size2.4L
  • Height53"
  • Width41"
  • Length96"
  • Enclosure MaterialSteel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More